Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 15698_24_48 A36 Carbon Steel Rectangular Perforated Sheet, 0.105 Inch Thick24 Inch X 4 Feet Size | CQ3PQW

GRAINGER 15698_24_48 Carbon Steel Rectangular Perforated Sheet, 0.105 Inch Thick24 Inch X 4 Feet Size

Item: CQ3PQW Model: 15698_24_48Cross Ref: 799GG4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€236.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPerforated Sheet
Brinell Hardness140
Center Spacing1/4"
FabricationHot Rolled
FinishMill
Gauge12 ga.
GradeGrade A36
Hole Dia.0.188"
Hole PatternStaggered
Hole ShapeRound
Includes Material CertificateNo
Length4 ft.
MaterialCarbon Steel
Open Area51%
Rockwell HardnessRockwell B84
ShapeRectangular Perforated Sheet
Tensile Strength58000 psi
Thickness0.105"
Thickness Tolerance-0.03" to +0.03"
Weight Per Area2.15 lbs.-sq. ft.
Width24"
Yield Strength36000 psi

Shipping Info:

Ship weight (kg) 7.965
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelShapeThicknessHole Dia.Open AreaCenter SpacingGaugeWeight Per AreaGradePrice
GRAINGER 13526_12_24 A36 Carbon Steel Rectangular Perforated Sheet, 0.036 Inch Thick12 Inch X 24 Inch Size | CQ3PMG 13526_12_24Rectangular Perforated Sheet0.036"0.063"23%0.13"20 ga.1.15 lbs.-sq. ft.Grade A36€37.25
GRAINGER 15695_12_24 A36 Carbon Steel Rectangular Perforated Sheet, 0.036 Inch Thick12 Inch X 24 Inch Size | CQ3PMH 15695_12_24Rectangular Perforated Sheet0.036"0.156"63%0.19"20 ga.0.55 lbs.-sq. ft.Grade A36€51.33
GRAINGER 15694_12_24 A36 Carbon Steel Rectangular Perforated Sheet, 0.036 Inch Thick12 Inch X 24 Inch Size | CQ3PMJ 15694_12_24Rectangular Perforated Sheet0.036"0.094"33%4/25"20 ga.1 lbs.-sq. ft.Grade A36€59.36
GRAINGER 13529_12_24 A36 Carbon Steel Rectangular Perforated Sheet, 0.036 Inch Thick12 Inch X 24 Inch Size | CQ3PMK 13529_12_24Rectangular Perforated Sheet0.036"1/8"40%0.19"20 ga.0.9 lbs.-sq. ft.Grade A36€38.47
GRAINGER 13531_12_24 A36 Carbon Steel Rectangular Perforated Sheet, 0.036 Inch Thick12 Inch X 24 Inch Size | CQ3PML 13531_12_24Rectangular Perforated Sheet0.036"0.188"51%1/4"20 ga.0.73 lbs.-sq. ft.Grade A36€53.70
GRAINGER 13526_12_36 A36 Carbon Steel Rectangular Perforated Sheet, 0.036 Inch Thick12 Inch X 36 Inch Size | CQ3PMM 13526_12_36Rectangular Perforated Sheet0.036"0.063"23%0.13"20 ga.1.15 lbs.-sq. ft.Grade A36€56.02
GRAINGER 15694_12_36 A36 Carbon Steel Rectangular Perforated Sheet, 0.036 Inch Thick12 Inch X 36 Inch Size | CQ3PMN 15694_12_36Rectangular Perforated Sheet0.036"0.094"33%4/25"20 ga.1 lbs.-sq. ft.Grade A36€76.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 15698_24_48 Carbon Steel Rectangular Perforated Sheet, 0.105 Inch Thick24 Inch X 4 Feet Size
€236.58 /unit