Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 1529L-250375-10 Tubing, Latex, 1/4 Inch Inside Dia, 3/8 Inch Outside Dia, 10 Ft Overall Length | CP9PEW

GRAINGER 1529L-250375-10 Tubing, Latex, 1/4 Inch Inside Dia, 3/8 Inch Outside Dia, 10 Ft Overall Length

Item: CP9PEW Model: 1529L-250375-10Cross Ref: 797NG6
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing
AutoclavableYes
Fitting CompatibilityBarbed
Inside Dia.1/4"
Length10 ft.
MaterialLatex
Max. Operating Temp.150°F
Max. Pressure10 psi
Outside Dia.3/8"
Peristaltic Pump CompatibleNo
ReinforcementNon Reinforced
Resistance PropertiesWear Resistant

Shipping Info:

Ship weight (kg) 1.0485

Product Variants

ProductModelOutside Dia.Inside Dia.Wall ThicknessClarityMax. Operating Temp.ApplicationMin. Operating Temp.MaterialPrice
GRAINGER 1529L-062125-10 Tubing, Latex, 1/16 Inch Inside Dia, 1/8 Inch Outside Dia, 10 Ft Overall Length | CP9PDT 1529L-062125-101/8"0.062"--150°F--Latex€15.70
GRAINGER ZUSA-HT-241 Tubing, Latex, 1/16 Inch Inside Dia, 1/8 Inch Outside Dia, 10 Ft Overall Length, Amber | CP9PDU ZUSA-HT-2411/8"0.062"0.03"Clear-Air, Water-Latex€13.93
GRAINGER 1529L-062125-20 Tubing, Latex, 1/16 Inch Inside Dia, 1/8 Inch Outside Dia, 20 Ft Overall Length | CP9PDV 1529L-062125-201/8"0.062"--150°F--Latex€31.43
GRAINGER 1529L-062125-25 Tubing, Latex, 1/16 Inch Inside Dia, 1/8 Inch Outside Dia, 25 Ft Overall Length | CP9PDW 1529L-062125-251/8"0.062"--150°F--Latex€39.28
GRAINGER ZUSA-HT-225 Tubing, Latex, 1/16 Inch Inside Dia, 1/8 Inch Outside Dia, 25 Ft Overall Length, Amber | CP9PDX ZUSA-HT-2251/8"0.062"0.03"Clear-Air, Water-Latex€28.82
GRAINGER 1529L-062125-50 Tubing, Latex, 1/16 Inch Inside Dia, 1/8 Inch Outside Dia, 50 Ft Overall Length | CP9PDY 1529L-062125-501/8"0.062"--150°F--Latex€68.33
GRAINGER ZUSA-HT-242 Tubing, Latex, 1/16 Inch Inside Dia, 3/16 Inch Outside Dia, 10 Ft Overall Length, Amber | CP9PDZ ZUSA-HT-2420.188"0.062"2/25"Clear-Air, Water-Latex€22.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 1529L-250375-10 Tubing, Latex, 1/4 Inch Inside Dia, 3/8 Inch Outside Dia, 10 Ft Overall Length
€34.68 /unit