Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 1526-375625-25 Tubing, Epdm, 3/8 Inch Id, 5/8 Inch OD, 25 Ft Length, Black, Not Reinforced | CQ7YJP

GRAINGER 1526-375625-25 Tubing, Epdm, 3/8 Inch Id, 5/8 Inch OD, 25 Ft Length, Black, Not Reinforced

Item: CQ7YJP Model: 1526-375625-25Cross Ref: 797N97
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€83.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing
ApplicationEthylene Glycol, Water
AutoclavableNo
ColorBlack
Fitting CompatibilityBarbed
Flow ApplicationDiluted Acid Transfer, Ethylene Glycol Lines, Water Transfer
Food And Beverage CompatibilityNon-Potable Water
For Fluid TypeDiluted Acid, Ethylene Glycol, Water
For LocationOutdoor
HardnessShore A 60
Inside Dia.3/8"
Length25 ft.
MaterialEPDM
Max. Operating Pressure10 psi
Max. Operating Temp.300°F
Min. Operating Temp.-40°F
Outside Dia.5/8"
Peristaltic Pump CompatibleNo
ReinforcementNon Reinforced
Resistance PropertiesWeather Resistant
Wall Thickness0.13"
Inside Diameter3/8"
Outside Diameter5/8"
Overall Length25 ft.

Shipping Info:

Ship weight (kg) 1.125
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelInside Dia.Outside Dia.Wall ThicknessMax. Operating Temp.ReinforcementBend RadiusApplicationMin. Operating Temp.Price
GRAINGER ZUSA-HT-3392 Tubing, Epdm, 1 Inch Id, 11/2 Inch OD, 10 Ft Length, Black | CQ7YDF ZUSA-HT-33921"1 1/2"1/4"230°F--Steam, Water-100°F€133.42
GRAINGER ZUSA-HT-3359 Tubing, Epdm, 1 Inch Id, 11/2 Inch OD, 25 Ft Length, Black | CQ7YDG ZUSA-HT-33591"1 1/2"1/4"230°F--Steam, Water-100°F€330.56
GRAINGER ZUSA-HT-3458 Tubing, Epdm, 1 Inch Id, 11/2 Inch OD, 2Ft Length, Black | CQ7YDH ZUSA-HT-34581"1 1/2"1/4"230°F--Steam, Water-100°F€33.53
GRAINGER ZUSA-HT-3425 Tubing, Epdm, 1 Inch Id, 11/2 Inch OD, 5 Ft Length, Black | CQ7YDJ ZUSA-HT-34251"1 1/2"1/4"230°F--Steam, Water-100°F€68.34
GRAINGER ZUSA-HT-3326 Tubing, Epdm, 1 Inch Id, 11/2 Inch OD, 50 Ft Length, Black | CQ7YDK ZUSA-HT-33261"1 1/2"1/4"230°F--Steam, Water-100°F€646.49
GRAINGER ZUSA-HT-4969 Tubing, Epdm, 1 Inch Id, 13/8 Inch OD, 10 Ft Length, Black, Polyester Braid | CQ7YDL ZUSA-HT-49691"1 3/8"0.188"250°FPolyester Braid4 3/8"Water-10°F€236.14
GRAINGER ZUSA-HT-4933 Tubing, Epdm, 1 Inch Id, 13/8 Inch OD, 100 Ft Length, Black, Polyester Braid | CQ7YDM ZUSA-HT-49331"1 3/8"0.188"250°FPolyester Braid4 3/8"Water-10°F€2,288.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 1526-375625-25 Tubing, Epdm, 3/8 Inch Id, 5/8 Inch OD, 25 Ft Length, Black, Not Reinforced
€83.28 /unit