Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 1525F-375500-20 Tubing, Fkm, Black, 3/8 Inch Inside Dia, 1/2 Inch Outside Dia, 20 Ft Overall Length | CP8WXZ

GRAINGER 1525F-375500-20 Tubing, Fkm, Black, 3/8 Inch Inside Dia, 1/2 Inch Outside Dia, 20 Ft Overall Length

Item: CP8WXZ Model: 1525F-375500-20Cross Ref: 797MW8
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€686.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing
AutoclavableNo
ColorBlack
FeaturesCable Jacketing, Seals Model Engine Exhaust
Fitting CompatibilityBarbed
FlexibilityFlexible
Food And Beverage CompatibilityNon-Potable Water
For EnvironmentChemical, High Temperature
For Fluid TypeChemicals
For LocationOutdoor
HardnessShore A 75
Inside Dia.3/8"
Length20 ft.
MaterialFKM
Max. Operating Temp.400°F
Max. Pressure7 psi
Min. Operating Temp.-40°F
Outside Dia.1/2"
Peristaltic Pump CompatibleNo
ReinforcementNon Reinforced
Resistance PropertiesChemical Resistant, High Temperature Resistant, Oil Resistant, Weather Resistant
Wall Thickness0.06"
ApplicationChemical, Petroleum
Industry ApplicationPetrochemical
Inside Diameter3/8"
Maximum Operating Pressure7 psi @ 72°F
Maximum Operating Temperature400°F
Minimum Operating Temperature-40°F
Outside Diameter1/2"
Overall Length20 ft.

Shipping Info:

Ship weight (kg) 1.17
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOutside Dia.Inside Dia.HardnessWall ThicknessReinforcementMax. Operating Temp.Min. Operating Temp.For Fluid TypePrice
GRAINGER 1525S-06212520 Tubing, Fkm, Black, 1/16 Inch Inside Dia | CP8WUG 1525S-062125201/8"0.062"Shore A 600.03"Non Reinforced400°F-40°FChemicals€131.20
GRAINGER 1525S-06212510 Tubing, Fkm, Black, 1/16 Inch Inside Dia | CP8WUH 1525S-062125101/8"0.062"Shore A 600.03"Non Reinforced400°F-40°FChemicals€66.84
GRAINGER 1525S-0621255 Tubing, Fkm, Black, 1/16 Inch Inside Dia | CP8WUJ 1525S-06212551/8"0.062"Shore A 600.03"Non Reinforced400°F-40°FChemicals€33.42
GRAINGER 1525F-062125-10 Tubing, Fkm, Black, 1/16 Inch Inside Dia, 1/8 Inch Outside Dia, 10 Ft Overall Length | CP8WUK 1525F-062125-101/8"0.062"Shore A 750.03"Non Reinforced400°F-40°FChemicals€59.80
GRAINGER 1525F-062125-15 Tubing, Fkm, Black, 1/16 Inch Inside Dia, 1/8 Inch Outside Dia, 15 Ft Overall Length | CP8WUL 1525F-062125-151/8"0.062"Shore A 750.03"Non Reinforced400°F-40°FChemicals€89.72
GRAINGER 1525F-062125-20 Tubing, Fkm, Black, 1/16 Inch Inside Dia, 1/8 Inch Outside Dia, 20 Ft Overall Length | CP8WUM 1525F-062125-201/8"0.062"Shore A 750.03"Non Reinforced400°F-40°FChemicals€119.65
GRAINGER 1525F-062125-5 Tubing, Fkm, Black, 1/16 Inch Inside Dia, 1/8 Inch Outside Dia, 5 Ft Overall Length | CP8WUN 1525F-062125-51/8"0.062"Shore A 750.03"Non Reinforced400°F-40°FChemicals€29.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 1525F-375500-20 Tubing, Fkm, Black, 3/8 Inch Inside Dia, 1/2 Inch Outside Dia, 20 Ft Overall Length
€686.51 /unit