Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 1524-375563-50 Tubing, Nitrile, 3/8 Inch Id, 9/16 Inch OD, 50 Ft Length, Black | CQ3MXQ

GRAINGER 1524-375563-50 Tubing, Nitrile, 3/8 Inch Id, 9/16 Inch OD, 50 Ft Length, Black

Item: CQ3MXQ Model: 1524-375563-50Cross Ref: 797MN1
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€212.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing
ApplicationWater
AutoclavableNo
ColorBlack
Fitting CompatibilityBarbed
Flow ApplicationWater Lines
Food And Beverage CompatibilityNon-Potable Water
For EnvironmentGreasy, Oily
For Fluid TypeDiluted Solvents, Ethylene Glycol, Water
HardnessShore A 60
Inside Dia.3/8"
Length50 ft.
MaterialNitrile
Max. Operating Pressure10 psi @ 70°F
Max. Operating Temp.210°F
Min. Operating Temp.-20°F
Outside Dia.0.562"
Peristaltic Pump CompatibleNo
Petroleum Product CompatibilityGrease, Oil
ReinforcementNon Reinforced
Resistance PropertiesOil Resistant
Inside Diameter3/8"
Outside Diameter9/16"
Overall Length50 ft.
Wall Thickness0.09"

Shipping Info:

Ship weight (kg) 1.575

Product Variants

ProductModelInside Dia.Outside Dia.ApplicationFor EnvironmentMin. Operating Temp.ReinforcementWall ThicknessClarityPrice
GRAINGER 1524-10001187-10 Tubing, Nitrile, 1 Inch Id, 13/16 Inch OD, 10 Ft Length, Black | CQ3MTN 1524-10001187-101"1.188"WaterGreasy, Oily-20°FNon Reinforced--€77.37
GRAINGER 1524-10001187-15 Tubing, Nitrile, 1 Inch Id, 13/16 Inch OD, 15 Ft Length, Black | CQ3MTP 1524-10001187-151"1.188"WaterGreasy, Oily-20°FNon Reinforced--€116.02
GRAINGER 1524-10001187-20 Tubing, Nitrile, 1 Inch Id, 13/16 Inch OD, 20 Ft Length, Black | CQ3MTQ 1524-10001187-201"1.188"WaterGreasy, Oily-20°FNon Reinforced--€151.83
GRAINGER 1524-10001187-25 Tubing, Nitrile, 1 Inch Id, 13/16 Inch OD, 25 Ft Length, Black | CQ3MTR 1524-10001187-251"1.188"WaterGreasy, Oily-20°FNon Reinforced--€190.08
GRAINGER 1524-10001187-5 Tubing, Nitrile, 1 Inch Id, 13/16 Inch OD, 5 Ft Length, Black | CR3EMB 1524-10001187-51"1.188"WaterGreasy, Oily-20°FNon Reinforced--€38.67
GRAINGER ZUSA-HT-379 Tubing, Nitrile, 1/2 Inch Id, 3/4 Inch OD, 10 Ft Length, Black | CQ3MTT ZUSA-HT-3791/2"3/4"Beverages, Food, WaterOily-65°F--Opaque€46.84
GRAINGER 1524-500750-10 Tubing, Nitrile, 1/2 Inch Id, 3/4 Inch OD, 10 Ft Length, Black, Water | CQ3MTU 1524-500750-101/2"3/4"WaterGreasy, Oily-20°FNon Reinforced--€52.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 1524-375563-50 Tubing, Nitrile, 3/8 Inch Id, 9/16 Inch OD, 50 Ft Length, Black
€212.95 /unit