Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 1508-250438-25 Tubing, Tpv, Black, 1/4 Inch Inside Dia, 7/16 Inch Outside Dia, 25 Ft Overall Length | CP8WPM

GRAINGER 1508-250438-25 Tubing, Tpv, Black, 1/4 Inch Inside Dia, 7/16 Inch Outside Dia, 25 Ft Overall Length

Item: CP8WPM Model: 1508-250438-25Cross Ref: 797MC8
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€60.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing
AutoclavableNo
ColorBlack
Fitting CompatibilityBarbed
Flow ApplicationAcid, Alkali Lines, Chemical Drain Lines, Petro/Chem Transfer
Food And Beverage CompatibilityNon-Potable Water
For EnvironmentChemical, High Temperature
For Fluid TypeAcids, Alkalis, Chemicals
HardnessShore A 64
Inside Dia.1/4"
Length25 ft.
MaterialTPV
Max. Operating Pressure10 psi
Outside Dia.0.438"
Overall Length25 ft.
Peristaltic Pump CompatibleNo
ReinforcementNon Reinforced
Resistance PropertiesAbrasion Resistant
Tensile Strength950 psi
ApplicationChemicals
Inside Diameter1/4"
Outside Diameter7/16"
StandardsASTM D2000
Wall Thickness0.09"

Shipping Info:

Ship weight (kg) 1.1025
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Operating PressureOverall LengthColorOutside Dia.Inside Dia.HardnessWall ThicknessBend RadiusPrice
GRAINGER ZUSA-HT-4814 Tubing, Santoprene, Tpv, Natural, 10 mm Inside Dia | CP8WLJ ZUSA-HT-481415.95 psi10 ft.Natural14 mm10 mmShore A 552 mm55 mm€62.93
GRAINGER ZUSA-HT-4787 Tubing, Santoprene, Tpv, Natural, 10 mm Inside Dia | CP8WLK ZUSA-HT-478715.95 psi100 ft.Natural14 mm10 mmShore A 552 mm55 mm€616.48
GRAINGER ZUSA-HT-4796 Tubing, Santoprene, Tpv, Natural, 10 mm Inside Dia | CP8WLL ZUSA-HT-479615.95 psi50 ft.Natural14 mm10 mmShore A 552 mm55 mm€296.15
GRAINGER ZUSA-HT-4805 Tubing, Santoprene, Tpv, Natural, 10 mm Inside Dia | CP8WLM ZUSA-HT-480515.95 psi25 ft.Natural14 mm10 mmShore A 552 mm55 mm€158.19
GRAINGER ZUSA-HT-4823 Tubing, Santoprene, Tpv, Natural, 10 mm Inside Dia, 14 mm Outside Dia, 5 Ft Overall Length | CP8WLN ZUSA-HT-482315.95 psi5 ft.Natural14 mm10 mmShore A 552 mm55 mm€34.36
GRAINGER ZUSA-HT-4797 Tubing, Santoprene, Tpv, Natural, 12 mm Inside Dia | CP8WLP ZUSA-HT-479715.95 psi50 ft.Natural16 mm12 mmShore A 552 mm60 mm€282.92
GRAINGER ZUSA-HT-4788 Tubing, Santoprene, Tpv, Natural, 12 mm Inside Dia | CP8WLQ ZUSA-HT-478815.95 psi100 ft.Natural16 mm12 mmShore A 552 mm60 mm€761.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 1508-250438-25 Tubing, Tpv, Black, 1/4 Inch Inside Dia, 7/16 Inch Outside Dia, 25 Ft Overall Length
€60.87 /unit