Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 1508-250375-10 Tubing, Tpv, Black, 1/4 Inch Inside Dia, 3/8 Inch Outside Dia, 10 Ft Overall Length | CP8WPA

GRAINGER 1508-250375-10 Tubing, Tpv, Black, 1/4 Inch Inside Dia, 3/8 Inch Outside Dia, 10 Ft Overall Length

Item: CP8WPA Model: 1508-250375-10Cross Ref: 797M45
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing
AutoclavableNo
ColorBlack
Fitting CompatibilityBarbed
Flow ApplicationAcid, Alkali Lines, Chemical Drain Lines, Petro/Chem Transfer
Food And Beverage CompatibilityNon-Potable Water
For EnvironmentChemical, High Temperature
For Fluid TypeAcids, Alkalis, Chemicals
HardnessShore A 64
Inside Dia.1/4"
MaterialTPV
Max. Operating Pressure10 psi
Outside Dia.3/8"
Overall Length10 ft.
Peristaltic Pump CompatibleNo
ReinforcementNon Reinforced
Resistance PropertiesAbrasion Resistant
Tensile Strength950 psi
Wall Thickness0.06"
ApplicationChemicals
Industry ApplicationAutomotive, Business Machines, Petrochemical
Inside Diameter1/4"
Maximum Operating Pressure10 psi @ 70°F
Maximum Operating Temperature275°F
Minimum Operating Temperature-60°F
Outside Diameter3/8"
StandardsASTM D2000

Shipping Info:

Ship weight (kg) 0.639

Product Variants

ProductModelMax. Operating PressureOverall LengthColorOutside Dia.Inside Dia.HardnessWall ThicknessBend RadiusPrice
GRAINGER ZUSA-HT-4814 Tubing, Santoprene, Tpv, Natural, 10 mm Inside Dia | CP8WLJ ZUSA-HT-481415.95 psi10 ft.Natural14 mm10 mmShore A 552 mm55 mm€62.93
GRAINGER ZUSA-HT-4787 Tubing, Santoprene, Tpv, Natural, 10 mm Inside Dia | CP8WLK ZUSA-HT-478715.95 psi100 ft.Natural14 mm10 mmShore A 552 mm55 mm€616.48
GRAINGER ZUSA-HT-4796 Tubing, Santoprene, Tpv, Natural, 10 mm Inside Dia | CP8WLL ZUSA-HT-479615.95 psi50 ft.Natural14 mm10 mmShore A 552 mm55 mm€296.15
GRAINGER ZUSA-HT-4805 Tubing, Santoprene, Tpv, Natural, 10 mm Inside Dia | CP8WLM ZUSA-HT-480515.95 psi25 ft.Natural14 mm10 mmShore A 552 mm55 mm€158.19
GRAINGER ZUSA-HT-4823 Tubing, Santoprene, Tpv, Natural, 10 mm Inside Dia, 14 mm Outside Dia, 5 Ft Overall Length | CP8WLN ZUSA-HT-482315.95 psi5 ft.Natural14 mm10 mmShore A 552 mm55 mm€34.36
GRAINGER ZUSA-HT-4797 Tubing, Santoprene, Tpv, Natural, 12 mm Inside Dia | CP8WLP ZUSA-HT-479715.95 psi50 ft.Natural16 mm12 mmShore A 552 mm60 mm€282.92
GRAINGER ZUSA-HT-4788 Tubing, Santoprene, Tpv, Natural, 12 mm Inside Dia | CP8WLQ ZUSA-HT-478815.95 psi100 ft.Natural16 mm12 mmShore A 552 mm60 mm€761.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 1508-250375-10 Tubing, Tpv, Black, 1/4 Inch Inside Dia, 3/8 Inch Outside Dia, 10 Ft Overall Length
€15.02 /unit