KNAACK 741 Hand Tool Box, 20 x 8 x 8 Inch Size, Black, Steel | CH9CAL

GRAINGER 14V884 741 Hand Tool Box, 20 x 8 x 8 Inch Size, Black, Steel

Item: CM9GBA Model: 14V884Cross Ref: 741
Limited Availability
€287.19 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPortable Tool Box
ColorBlack
FinishPowder Coat
Gauge18 ga.
Handle DesignFolding Top
Handle TypeChrome Plated
Height8"
Inside Depth7 29/32"
Inside Height7 29/32"
Inside Width19 29/32"
Length20"
Load Capacity75 lbs.
Locking SystemPadlock Hasp
MaterialSteel
Number Of Handles1
Number Of Trays1
Storage Capacity1296 cu. in.
StyleTool Box
Width8"

Product Variants

ProductModelLocking SystemOverall WidthOverall DepthOverall HeightHeightInside DepthInside HeightInside WidthPrice
KNAACK 742 Hand Held Tool Box Steel Black 22 x 9 x 9 In | AA6TLQ 14V885 742HASP And Staple22"9"9"9"8 29/32"8 29/32"21 29/32"€309.42
KNAACK 743 Hand Held Toolbox Steel Black 26 x 11 x 9-1/2 In | AA6TLR 14V886 743HASP And Staple26"11"9 1/2"9 1/2"10 29/32"9 13/32"25 29/32"€330.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 14V884 741 Hand Tool Box, 20 x 8 x 8 Inch Size, Black, Steel
€287.19 /unit