Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 14904_12_0 Stainless Steel Round Tube 316, 2 Inch Dia, 12 Inch Length, 0.188 Inch Wall Thick | CQ4GZT

GRAINGER 14904_12_0 Stainless Steel Round Tube 316, 2 Inch Dia, 12 Inch Length, 0.188 Inch Wall Thick

Item: CQ4GZT Model: 14904_12_0Cross Ref: 786H02
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€151.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTube
ApplicationAerospace, Architectural, Food Processing, Marine, Oil/Petroleum, Pulp/Paper Processing, Textile Manufacturing
Brinell Hardness149
FabricationSeamless
Includes Material CertificateYes
Inside Dia.1.624"
Length Tolerance-1" to +1"
MaterialStainless Steel
Mechanical FinishMill
Outside Dia.2"
Outside Dia. Tolerance-0.01" to +0.01"
Overall Length12"
Rockwell HardnessRockwell 80
ShapeRound
Tensile Strength79800 psi
Wall Thickness0.188"
Wall Thickness Tolerance-10% to +10%
Yield Strength34800 psi
Heat TreatableYes
Heat TreatmentAnnealed
Inside Diameter1.624"
Material GradeGrade 316
Outside Diameter2"
Outside Diameter Tolerance+/-0.01"
StandardsASTM A213, ASTM A269

Shipping Info:

Ship weight (kg) 1.638
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelShapeWall ThicknessOverall LengthFabricationRockwell HardnessTensile StrengthYield StrengthBrinell HardnessPrice
GRAINGER 23045_12_0 Stainless Steel Round Tube 304, 1 1/2 Inch Dia, 12 Inch Length, 0.035 Inch Wall Thick | CQ4FAC 23045_12_0Round Tube0.035"12"SeamlessRockwell 7073200 psi31200 psi123€21.49
GRAINGER 4462_12_0 Stainless Steel Round Tube 304, 1 1/2 Inch Dia, 12 Inch Length | CQ4FAD 4462_12_0Round Tube0.035"12"WeldedRockwell 7073200 psi31200 psi123€21.09
GRAINGER 14784_12_0 Stainless Steel Round Tube 304, 1 1/2 Inch Dia, 12 Inch Length, 0.049 Inch Wall Thick | CQ4FAE 14784_12_0Round Tube0.049"12"SeamlessRockwell 7073200 psi31200 psi123€43.07
GRAINGER 7745_12_0 Stainless Steel Round Tube 304, 1 1/2 Inch Dia, 12 Inch Length | CQ4FAF 7745_12_0Round Tube0.049"12"WeldedRockwell 7073200 psi31200 psi123€25.83
GRAINGER 479_12_0 Stainless Steel Round Tube 304, 1 1/2 Inch Dia, 12 Inch Length | CQ4FAG 479_12_0Round Tube0.065"12"WeldedRockwell 7073200 psi31200 psi123€31.15
GRAINGER 14786_12_0 Stainless Steel Round Tube 304, 1 1/2 Inch Dia, 12 Inch Length, 0.083 Inch Wall Thick | CQ4FAH 14786_12_0Round0.083"12"SeamlessRockwell 7073200 psi31200 psi123€38.38
GRAINGER 14787_12_0 Stainless Steel Round Tube 304, 1 1/2 Inch Dia, 12 Inch Length, 0.109 Inch Wall Thick | CQ4FAJ 14787_12_0Round Tube0.109"12"SeamlessRockwell 7073200 psi31200 psi123€72.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 14904_12_0 Stainless Steel Round Tube 316, 2 Inch Dia, 12 Inch Length, 0.188 Inch Wall Thick
€151.05 /unit