Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 14797_48_0 Stainless Steel Round Tube 304, 2 Inch Dia, 4 Ft Length, 0.065 Inch Wall Thick, Seamless | CQ4FUQ

GRAINGER 14797_48_0 Stainless Steel Round Tube 304, 2 Inch Dia, 4 Ft Length, 0.065 Inch Wall Thick, Seamless

Item: CQ4FUQ Model: 14797_48_0Cross Ref: 796H85
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€200.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTube
Brinell Hardness123
FabricationSeamless
Heat TreatmentNo
Includes Material CertificateYes
Inside Dia.1.87"
MaterialStainless Steel
Mechanical FinishMill
Outside Dia.2"
Overall Length4 ft.
Rockwell HardnessRockwell 70
ShapeRound Tube
Tensile Strength73200 psi
Wall Thickness0.065"
Yield Strength31200 psi
Heat TreatableNo
Inside Diameter1.87"
Material GradeGrade 304
Outside Diameter2"
StandardsASTM A213

Shipping Info:

Ship weight (kg) 2.43
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelShapeWall ThicknessOverall LengthFabricationRockwell HardnessTensile StrengthYield StrengthBrinell HardnessPrice
GRAINGER 23045_12_0 Stainless Steel Round Tube 304, 1 1/2 Inch Dia, 12 Inch Length, 0.035 Inch Wall Thick | CQ4FAC 23045_12_0Round Tube0.035"12"SeamlessRockwell 7073200 psi31200 psi123€21.49
GRAINGER 4462_12_0 Stainless Steel Round Tube 304, 1 1/2 Inch Dia, 12 Inch Length | CQ4FAD 4462_12_0Round Tube0.035"12"WeldedRockwell 7073200 psi31200 psi123€21.09
GRAINGER 14784_12_0 Stainless Steel Round Tube 304, 1 1/2 Inch Dia, 12 Inch Length, 0.049 Inch Wall Thick | CQ4FAE 14784_12_0Round Tube0.049"12"SeamlessRockwell 7073200 psi31200 psi123€43.07
GRAINGER 7745_12_0 Stainless Steel Round Tube 304, 1 1/2 Inch Dia, 12 Inch Length | CQ4FAF 7745_12_0Round Tube0.049"12"WeldedRockwell 7073200 psi31200 psi123€25.83
GRAINGER 479_12_0 Stainless Steel Round Tube 304, 1 1/2 Inch Dia, 12 Inch Length | CQ4FAG 479_12_0Round Tube0.065"12"WeldedRockwell 7073200 psi31200 psi123€31.15
GRAINGER 14786_12_0 Stainless Steel Round Tube 304, 1 1/2 Inch Dia, 12 Inch Length, 0.083 Inch Wall Thick | CQ4FAH 14786_12_0Round0.083"12"SeamlessRockwell 7073200 psi31200 psi123€38.38
GRAINGER 14787_12_0 Stainless Steel Round Tube 304, 1 1/2 Inch Dia, 12 Inch Length, 0.109 Inch Wall Thick | CQ4FAJ 14787_12_0Round Tube0.109"12"SeamlessRockwell 7073200 psi31200 psi123€72.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 14797_48_0 Stainless Steel Round Tube 304, 2 Inch Dia, 4 Ft Length, 0.065 Inch Wall Thick, Seamless
€200.10 /unit