GRAINGER 14361_24_0 954 Bronze Rectangular Bar, 4 Inch X 24 Inch Nominal Size | CP7VUJ

GRAINGER 14361_24_0 Bronze Rectangular Bar, 4 Inch X 24 Inch Nominal Size

Item: CP7VUJ Model: 14361_24_0Cross Ref: 804VX5
In Stock

Get it by Friday, Jun 13

€1,108.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRectangular Bar
FabricationCast
GradeGrade 954
Includes Material CertificateYes
MaterialBronze
Mechanical FinishMill
Nominal Size4" x 24"
Overall Length24"
Overall Width4"
Rockwell HardnessRockwell B86
ShapeRectangular Bar
Tensile Strength85000 psi
Thickness1 1/2"
Thickness Tolerance+0.067" to +0.107"
Tolerance RatingOversized
Yield Strength32000 psi
Material GradeGrade 954
Nominal Size (wxl)4" x 24"
StandardsASTM B505

Shipping Info:

Ship weight (kg) 18.738
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelGradeOverall LengthOverall WidthThicknessThickness ToleranceYield StrengthRockwell HardnessTensile StrengthPrice
GRAINGER 25145_13_0 932 Bronze Rectangular Bar, 1 Inch X 13 Inch Nominal Size | CP7VAW 25145_13_0Grade 93213"1"1"Not Rated20000 psiRockwell B2735000 psi€177.20
GRAINGER 25163_13_0 932 Bronze Rectangular Bar, 1 Inch X 13 Inch Nominal Size | CP7VAX 25163_13_0Grade 93213"1"1 1/4"Not Rated20000 psiRockwell B2735000 psi€215.18
GRAINGER 25105_13_0 932 Bronze Rectangular Bar, 1 Inch X 13 Inch Nominal Size | CP7VAY 25105_13_0Grade 93213"1"1/2"Not Rated20000 psiRockwell B2735000 psi€95.74
GRAINGER 25131_13_0 932 Bronze Rectangular Bar, 1 Inch X 13 Inch Nominal Size | CP7VAZ 25131_13_0Grade 93213"1"3/4"Not Rated20000 psiRockwell B2735000 psi€136.58
GRAINGER 25163_26_0 932 Bronze Rectangular Bar, 1 Inch X 26 Inch Nominal Size | CP7VBA 25163_26_0Grade 93226"1"1 1/4"Not Rated20000 psiRockwell B2735000 psi€430.14
GRAINGER 25131_26_0 932 Bronze Rectangular Bar, 1 Inch X 26 Inch Nominal Size | CP7VBB 25131_26_0Grade 93226"1"3/4"Not Rated20000 psiRockwell B2735000 psi€273.16
GRAINGER 25145_26_0 932 Bronze Rectangular Bar, 1 Inch X 26 Inch Nominal Size | CP7VBC 25145_26_0Grade 93226"1"1"Not Rated20000 psiRockwell B2735000 psi€354.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 14361_24_0 Bronze Rectangular Bar, 4 Inch X 24 Inch Nominal Size
€1,108.93 /unit