GRAINGER 14255_26_0 954 Bronze Round Tube, 4 1/4 Inch OD, 3.25 Inch ID, 26 Inch Length, 0.5 Inch Thick | CP7YRU

GRAINGER 14255_26_0 Bronze Round Tube, 4 1/4 Inch OD, 3.25 Inch ID, 26 Inch Length, 0.5 Inch Thick

Item: CP7YRU Model: 14255_26_0Cross Ref: 804NZ1
In Stock

Get it by Friday, Jun 13

€1,099.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTube
FabricationCast
Includes Material CertificateYes
Inside Diameter3 1/4"
MaterialBronze
Material GradeGrade 954
Mechanical FinishMill
Outside Diameter4 1/4"
Outside Diameter Tolerance+0.055"/+0.071"
Overall Length26"
Rockwell HardnessB86
StandardsASTM B505
Tolerance RatingOversized
Wall Thickness0.5"
Yield Strength32000 psi

Shipping Info:

Ship weight (kg) 23.058
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
GRAINGER 25755_13_0 863 Bronze Round Tube, 1 1/2 Inch OD, 1 Inch ID, 13 Inch Length, 0.25 Inch Wall Thick | CP7WQK 25755_13_025755_13_0€108.54
GRAINGER 25760_13_0 863 Bronze Round Tube, 2 1/2 Inch OD, 2 Inch ID, 13 Inch Length, 0.25 Inch Wall Thick | CP7WQL 25760_13_025760_13_0€181.25
GRAINGER 15736_13_0 863 Bronze Round Tube, 2 Inch OD, 1 Inch ID, 13 Inch Length, 0.5 Inch Wall Thick | CP7WQM 15736_13_015736_13_0€166.74
GRAINGER 25758_13_0 863 Bronze Round Tube, 2 Inch OD, 1.5 Inch ID, 13 Inch Length, 0.25 Inch Wall Thick | CP7WQN 25758_13_025758_13_0€118.15
GRAINGER 15739_13_0 863 Bronze Round Tube, 4 Inch OD, 2 Inch ID, 13 Inch Length, 1 Inch Wall Thick | CP7WQP 15739_13_015739_13_0€519.76
GRAINGER 13977_13_0 932 Bronze Round Tube, 1 1/2 Inch OD, 0.5 Inch ID, 13 Inch Length, 0.5 Inch Wall Thick | CP7WQQ 13977_13_013977_13_0€116.85
GRAINGER 13977_3_0 932 Bronze Round Tube, 1 1/2 Inch OD, 0.5 Inch ID, 3 Inch Length, 0.5 Inch Wall Thick | CP7WQR 13977_3_013977_3_0€36.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 14255_26_0 Bronze Round Tube, 4 1/4 Inch OD, 3.25 Inch ID, 26 Inch Length, 0.5 Inch Thick
€1,099.74 /unit