Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 14-167B Door Handle, 5 Inch Lg, 3 1/2 Inch Width, Unfinished, Plastic, Black | CQ4LKR

GRAINGER 14-167B Door Handle, 5 Inch Length, 3 1/2 Inch Width, Unfinished, Plastic, Black

Item: CQ4LKR Model: 14-167BCross Ref: 451K59
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHandle
Closer TypeStandard Duty
ColorBlack
Door TypeScreen Door
FinishUnfinished
HardwareNot Included
Height3 1/2"
Length5"
MaterialPlastic
Projection From Wall1/2"
Width3 1/2"
For Use With Door TypeScreen Door
Includes HardwareHardware Not Included
Overall Height3 3/4"
Overall Length5"
Overall Width2 1/8"
Product TypeSliding Handle
Projection1/2"

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)8.89
Ship length (cm)12.7
Ship width (cm)8.89
Country of OriginCN

Product Variants

ProductModelFinishColorHeightHardwareProjection From WallPrice
GRAINGER 16-240BM Flat Spline, Plastic, Black | CQ4LKT 16-240BM-Black---€83.29
GRAINGER 10-371 Roller Assembly, 2 23/32 Inch Length, 23/64 Inch Width, Oxidized, Steel, Black | CQ4LKU 10-371OxidizedBlack-Not Included-€2.34
GRAINGER 10-314 Roller Assembly, 2 1/2 Inch Length, 13/32 Inch Width, Oxidized, Steel, Black | CQ4LKV 10-314OxidizedBlack-Not Included-€1.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 14-167B Door Handle, 5 Inch Length, 3 1/2 Inch Width, Unfinished, Plastic, Black
€10.78 /unit