KNAACK 63 Mobile Workbench 46-1/4 x 25 x 37-1/2 Inch Red | AA6BWV 13R505

GRAINGER 63 63 Mechanics Chest, 46-1/4 x 25 x 37-1/2 Inch Size, 1000 lbs., Red, Steel

Item: AA6BWV Model: 63Cross Ref: 13R505 / 63
In Stock

Get it by Monday, Jun 16

€5,048.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobsite Chest
Caster Dia.6"
Caster TypeFixed, Swivel
Closed Length37 1/2"
ColorRed
Depth25"
Drawer Capacity100 lbs., 150 lbs.
Gauge16 ga., 12 ga., 7 ga.
Height37 1/2"
Lid TypeHinged
Locking SystemRecessed Lock Housing
MaterialSteel
Number Of Doors2
Number Of Drawers8
Number Of Shelves1
Storage Capacity25.1 cu. ft.
StyleWork Bench
Width46 1/4"
Work Surface MaterialSteel
AssemblyPartially Assembled
Caster Mount TypeBracket
Door TypeStandard/Hinged
Drawer Depth(1) 6", (4) 1", (4) 2-1/2"
Foot TypeCaster
Frame Gauge16 ga.
Frame MaterialSteel
Frame Material FinishPowder Coated
Included ComponentsLower Shelf, Handle on Side
IncludesRemovable Rubber Mat
Lock TypePadlockable
Maximum Drawer Load Capacity100 lbs.
Number Of Cabinets1
Number Of Knockouts0
Number Of Outlets0
Number Of Storage Sides2
Overall Depth25"
Overall Height37 1/2"
Overall Load Capacity1000 lbs.
Overall Width46 1/4"
Overall Wxd46-1/4" x 25"
PortabilityCasters
Push HandlesHandle on One Side
Resistance PropertiesCorrosion Resistant
Top Gauge12 ga.
Top Gauge / Thickness12 ga.
Top Material FinishPowder Coated
Top Surface MaterialSteel
Wheel Diameter6"
Wheel MaterialPolyurethane

Shipping Info:

Ship weight (kg) 167.85
Ship height (cm)88.9
Ship length (cm)118.11
Ship width (cm)64.77
HS code9403200030
Country of OriginUS

Product Details:

This rolling workbench can carry the load in more than one way and offers plentiful storage with shelving & drawers.

Features:

  • This rolling workbench features a 12-gauge steel body and 7-gauge bottom & top with fully arc-welded seams & powder-coated finish to ensure industrial-grade protection against corrosion & damage.
  • It supports the installation of multiple pipe threaders and vices.
  • This unit comes with recessed lock housing and a locking system with a 3-point foot release latch for theft prevention.
  • It is equipped with 2 rigid & 2 swivel casters made of polyurethane for non-marking mobility.
  • This workbench includes three 471-3 drawers (1 inch deep); four 472-3 drawers (2.5 inches deep); one 476-3 drawer (6 inches deep) and one 477-3 shelf (1 inch deep).
  • It has ball bearings for smooth sliding of drawers.

Frequently Asked Questions:

Q. What is the maximum load capacity of this mobile workbench?

A. This mobile workbench is capable of handling loads up to 1000 lb.

Q. Is this mobile workbench corrosion-resistant?

A. Yes, it features powder-coated finish for resistance against corrosion.

Q. What is the benefit of lock system in this unit?

A. A lock system in jobsite cabinets that require only one padlock for deadbolt latching prevents thieving and unauthorised access.

Q. How to install the lock system?

A.

  • Unbolt the padlock tab with a 1/2 inch wrench or socket.
  • Place the latch rod in the 'latched' position.
  • Mount 5/16 x 3/4 inch carriage bolt into the correct hole in the padlock tab.
  • Install the padlock shackle into the padlock tab and secure it to the lock box using a locking nut.
  • Prior to locking the padlock, open the cover and slide the latch rod into the 'open' position.
  • Close the cover and move the latch rod to the 'latched' position.

Product Variants

ProductModelLocking SystemColorHeightDepthStyleClosed LengthLid TypeHandle TypePrice
KNAACK 1010 Jobsite Chest 66 Inw x 30 Industrial x 36 Inch Height Tan | AA6TLA 14V866 1010Integrated LockTan36"30"Chests36"HingedRecessed Lid€2,012.89
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 63 63 Mechanics Chest, 46-1/4 x 25 x 37-1/2 Inch Size, 1000 lbs., Red, Steel
€5,048.08 /unit