Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 13562_24_0 Aluminum U-Channel, 24 Inch Overall Length, T6 | CP7NQV

GRAINGER 13562_24_0 Aluminum U-Channel, 24 Inch Overall Length, T6

Item: CP7NQV Model: 13562_24_0Cross Ref: 795LX4
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€150.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemU-Channel
Base Thickness1/4"
Brinell Hardness95
FabricationExtruded
FinishMill
Heat TreatmentYes
Includes Material CertificateYes
Inside Base Width7.188"
Inside Height3.34"
Leg Thickness0.41"
Length24"
MaterialAluminum
Outside Base Width8"
Outside Leg Length3 3/4"
ShapeU Channel
TemperT6
Tensile Strength45000 psi
U-channel Profile TypeAluminum Association
Yield Strength40000 psi
Heat TreatableYes
Material GradeGrade 6061
Mechanical FinishMill
Outer Leg Length3 3/4"
Overall Length24"

Shipping Info:

Ship weight (kg) 5.211
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelU-channel Profile TypeOutside Base WidthBrinell HardnessTemperLeg ThicknessInside HeightInside Base WidthBase ThicknessPrice
GRAINGER 25506_12_0 Aluminum U-Channel 6063, 12 Inch Overall Length, T52 | CP7NHN 25506_12_0Architectural1/2"73T520.109"--0.109"€5.32
GRAINGER 25508_12_0 Aluminum U-Channel 6063, 12 Inch Overall Length, T52 | CP7NHP 25508_12_0Architectural1/2"73T521/8"--1/8"€5.32
GRAINGER 25509_12_0 Aluminum U-Channel 6063, 12 Inch Overall Length, T52 | CP7NHQ 25509_12_0Architectural1/2"73T521/8"--1/8"€5.32
GRAINGER 25511_12_0 Aluminum U-Channel 6063, 12 Inch Overall Length, T52 | CP7NHR 25511_12_0Architectural3/4"73T521/8"--1/8"€5.50
GRAINGER 7035_12_0 Aluminum U-Channel 6063, 12 Inch Overall Length, T52 | CP7NHT 7035_12_0Architectural2"73T521/8"--1/8"€12.32
GRAINGER 21786_12_0 Aluminum U-Channel 6063, 12 Inch Overall Length, T52 | CP7NHU 21786_12_0Architectural1"73T521/8"--1/8"€9.27
GRAINGER 25515_12_0 Aluminum U-Channel 6063, 12 Inch Overall Length, T52 | CR3BXA 25515_12_0Architectural1 1/4"73T521/8"--1/8"€6.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 13562_24_0 Aluminum U-Channel, 24 Inch Overall Length, T6
€150.22 /unit