GRAINGER 13508_36_36 A36 Carbon Steel Square Perforated Sheet, 0.12 Inch Thick36 Inch X 36 Inch Size | CQ3PXD

GRAINGER 13508_36_36 Carbon Steel Square Perforated Sheet, 0.12 Inch Thick36 Inch X 36 Inch Size

Item: CQ3PXD Model: 13508_36_36Cross Ref: 799FY4
In Stock

Get it by Thursday, Jun 12

€269.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPerforated Sheet
Brinell Hardness140
Center Spacing14/25"
FabricationHot Rolled
FinishMill
Gauge11 ga.
GradeGrade A36
Hole Dia.3/8"
Hole PatternStaggered
Hole ShapeRound
Includes Material CertificateNo
Length36"
MaterialCarbon Steel
Open Area40%
Rockwell HardnessRockwell B84
ShapeSquare Perforated Sheet
Tensile Strength58000 psi
Thickness3/25"
Thickness Tolerance-0.03" to +0.03"
Weight Per Area2.98 lbs.-sq. ft.
Width36"
Yield Strength36000 psi
Heat TreatableYes
Heat TreatmentNo Heat Treatment
Hole Diameter0.375"
Material GradeA36
Mechanical FinishMill
Overall Length36"
Overall Width36"
StandardsASTM A36

Shipping Info:

Ship weight (kg) 12.294
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelShapeThicknessHole Dia.Open AreaCenter SpacingGaugeWeight Per AreaGradePrice
GRAINGER 13526_12_24 A36 Carbon Steel Rectangular Perforated Sheet, 0.036 Inch Thick12 Inch X 24 Inch Size | CQ3PMG 13526_12_24Rectangular Perforated Sheet0.036"0.063"23%0.13"20 ga.1.15 lbs.-sq. ft.Grade A36€37.25
GRAINGER 15695_12_24 A36 Carbon Steel Rectangular Perforated Sheet, 0.036 Inch Thick12 Inch X 24 Inch Size | CQ3PMH 15695_12_24Rectangular Perforated Sheet0.036"0.156"63%0.19"20 ga.0.55 lbs.-sq. ft.Grade A36€51.33
GRAINGER 15694_12_24 A36 Carbon Steel Rectangular Perforated Sheet, 0.036 Inch Thick12 Inch X 24 Inch Size | CQ3PMJ 15694_12_24Rectangular Perforated Sheet0.036"0.094"33%4/25"20 ga.1 lbs.-sq. ft.Grade A36€59.36
GRAINGER 13529_12_24 A36 Carbon Steel Rectangular Perforated Sheet, 0.036 Inch Thick12 Inch X 24 Inch Size | CQ3PMK 13529_12_24Rectangular Perforated Sheet0.036"1/8"40%0.19"20 ga.0.9 lbs.-sq. ft.Grade A36€38.47
GRAINGER 13531_12_24 A36 Carbon Steel Rectangular Perforated Sheet, 0.036 Inch Thick12 Inch X 24 Inch Size | CQ3PML 13531_12_24Rectangular Perforated Sheet0.036"0.188"51%1/4"20 ga.0.73 lbs.-sq. ft.Grade A36€53.70
GRAINGER 13526_12_36 A36 Carbon Steel Rectangular Perforated Sheet, 0.036 Inch Thick12 Inch X 36 Inch Size | CQ3PMM 13526_12_36Rectangular Perforated Sheet0.036"0.063"23%0.13"20 ga.1.15 lbs.-sq. ft.Grade A36€56.02
GRAINGER 15694_12_36 A36 Carbon Steel Rectangular Perforated Sheet, 0.036 Inch Thick12 Inch X 36 Inch Size | CQ3PMN 15694_12_36Rectangular Perforated Sheet0.036"0.094"33%4/25"20 ga.1 lbs.-sq. ft.Grade A36€76.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 13508_36_36 Carbon Steel Square Perforated Sheet, 0.12 Inch Thick36 Inch X 36 Inch Size
€269.36 /unit