GRAINGER 13008O017-36x1200 Steel Wire Mesh, 100 ft Overall Length, 36 Inch Overall Width, 0.017 Inch Wire Dia, 8 Inch | CQ7YTU

GRAINGER 13008O017-36x1200 Steel Wire Mesh, 100 ft Overall Length, 36 Inch Overall Width, 0.017 Inch Wire Dia, 8 Inch Size

Item: CQ7YTU Model: 13008O017-36x1200Cross Ref: 803W84
In Stock

Get it by Tuesday, Jun 10

€706.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Mesh
CoatingGalvanized
ColorGray
GradeNot Rated
Length100 ft.
MaterialCarbon Steel
Mesh Count1/8 x 1/8
Mesh TypeWoven
Open Area75%
Opening Size7.983"
Width36"
Wire Dia.0.017"
Material GradeNot Rated
Overall Length100 ft.
Overall Width36"

Shipping Info:

Ship weight (kg) 22.5

Product Variants

ProductModelOpening SizeMesh TypeWire Dia.Open AreaColorMaterialMesh CountCoatingPrice
GRAINGER 12002E063-48X48 Wire Mesh Black Fine 48 Inch Width 48 Inch Length | AJ2FVA 49N578 12002E063-48X480.437"Fine0.063"76%Black---€107.35
GRAINGER 12002E063-48X96 Wire Mesh Black Fine 48 Inch Width 96 Inch Length | AJ2FVB 49N580 12002E063-48X960.437"Fine0.063"76%Black---€176.54
RFQ
GRAINGER 12002E063Y-48X48 Wire Mesh Yellow Fine 48 Inch Width 48 Inch Length | AJ2FVD 49N588 12002E063Y-48X480.437"Fine0.063"76%Yellow---€110.73
RFQ
GRAINGER 12002E063Y-48X96 Wire Mesh Yellow Fine 48 Inch Width 96 Inch Length | AJ2FVE 49N590 12002E063Y-48X960.437"Fine0.063"76%Yellow---€177.04
RFQ
GRAINGER 12100ME080-48X48 Wire Mesh Black Medium 48 Inch Width 48 Inch Length | AJ2FVG 49N598 12100ME080-48X4823/25"Medium2/25"85%Black---€97.06
GRAINGER 12100ME080-48X96 Wire Mesh Black Medium 48 Inch Width 96 Inch Length | AJ2FVH 49N601 12100ME080-48X9623/25"Medium2/25"85%Black---€152.22
RFQ
GRAINGER 12100ME105-48X48 Wire Mesh Black Medium 48 Inch Width 48 Inch Length | AJ2FVM 49N609 12100ME105-48X480.895"Medium0.105"80%Black---€122.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 13008O017-36x1200 Steel Wire Mesh, 100 ft Overall Length, 36 Inch Overall Width, 0.017 Inch Wire Dia, 8 Inch Size
€706.50 /unit