Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 12950_12_0 Stainless Steel Round Tube 316, 5/8 Inch Dia, 12 Inch Length | CQ4HKJ

GRAINGER 12950_12_0 Stainless Steel Round Tube 316, 5/8 Inch Dia, 12 Inch Length

Item: CQ4HKJ Model: 12950_12_0Cross Ref: 796R81
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTube
Brinell Hardness149
FabricationSeamless
Heat TreatmentNo
Includes Material CertificateYes
Inside Dia.0.495"
MaterialStainless Steel
Mechanical FinishMill
Outside Dia.5/8"
Overall Length12"
Rockwell HardnessRockwell 80
ShapeRound Tube
Tensile Strength79800 psi
Wall Thickness0.065"
Yield Strength34800 psi

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelShapeWall ThicknessOverall LengthFabricationRockwell HardnessTensile StrengthYield StrengthBrinell HardnessPrice
GRAINGER 23045_12_0 Stainless Steel Round Tube 304, 1 1/2 Inch Dia, 12 Inch Length, 0.035 Inch Wall Thick | CQ4FAC 23045_12_0Round Tube0.035"12"SeamlessRockwell 7073200 psi31200 psi123€21.49
GRAINGER 4462_12_0 Stainless Steel Round Tube 304, 1 1/2 Inch Dia, 12 Inch Length | CQ4FAD 4462_12_0Round Tube0.035"12"WeldedRockwell 7073200 psi31200 psi123€21.09
GRAINGER 14784_12_0 Stainless Steel Round Tube 304, 1 1/2 Inch Dia, 12 Inch Length, 0.049 Inch Wall Thick | CQ4FAE 14784_12_0Round Tube0.049"12"SeamlessRockwell 7073200 psi31200 psi123€43.07
GRAINGER 7745_12_0 Stainless Steel Round Tube 304, 1 1/2 Inch Dia, 12 Inch Length | CQ4FAF 7745_12_0Round Tube0.049"12"WeldedRockwell 7073200 psi31200 psi123€25.83
GRAINGER 479_12_0 Stainless Steel Round Tube 304, 1 1/2 Inch Dia, 12 Inch Length | CQ4FAG 479_12_0Round Tube0.065"12"WeldedRockwell 7073200 psi31200 psi123€31.15
GRAINGER 14786_12_0 Stainless Steel Round Tube 304, 1 1/2 Inch Dia, 12 Inch Length, 0.083 Inch Wall Thick | CQ4FAH 14786_12_0Round0.083"12"SeamlessRockwell 7073200 psi31200 psi123€38.38
GRAINGER 14787_12_0 Stainless Steel Round Tube 304, 1 1/2 Inch Dia, 12 Inch Length, 0.109 Inch Wall Thick | CQ4FAJ 14787_12_0Round Tube0.109"12"SeamlessRockwell 7073200 psi31200 psi123€72.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 12950_12_0 Stainless Steel Round Tube 316, 5/8 Inch Dia, 12 Inch Length
€23.70 /unit