GRAINGER 12681_12_24 Grade 2 Titanium Plate, 24 Inch Overall Length, 12 Inch Overall Width, 0.875 Inch Thick | CQ7KUP

GRAINGER 12681_12_24 Grade 2 Titanium Plate, 24 Inch Overall Length, 12 Inch Overall Width, 0.875 Inch Thick

Item: CQ7KUP Model: 12681_12_24Cross Ref: 804XK1
In Stock

Get it by Tuesday, Jun 10

€2,664.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlate
FabricationHot Rolled
GradeGrade 2
Includes Material CertificateYes
MaterialTitanium
Mechanical FinishMill
Nominal Size12" x 24"
Overall Length24"
Overall Width12"
Rockwell HardnessRockwell B89
ShapePlate
Tensile Strength62400 psi
Thickness7/8"
Thickness Tolerance-0.06" to +0.06"
Tolerance RatingTight
Yield Strength49300 psi
Heat TreatmentTempered
Material GradeGrade 2
Nominal Size (wxl)12" x 24"
StandardsASTM B265

Shipping Info:

Ship weight (kg) 18.711
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthOverall WidthNominal SizeThicknessThickness ToleranceTolerance RatingMaterialFabricationPrice
GRAINGER 12675_12_12 Grade 2 Titanium Plate, 12 Inch Overall Length, 12 Inch Overall Width, 0.019 Inch Thick | CQ7KTV 12675_12_1212"12"12" x 12"0.019"-0.012" to +0.012"TightTitaniumHot Rolled€296.89
GRAINGER G2 TI0.25x12x121 Grade 2 Titanium Plate, 12 Inch Overall Length, 12 Inch Overall Width, 0.25 Inch Thick | CQ7KTW G2 TI0.25x12x12112"12"12" x 12"1/4"-0.045" to +0.045"OversizedTitaniumHot Rolled€576.31
GRAINGER 10574_12_12 Grade 2 Titanium Plate, 12 Inch Overall Length, 12 Inch Overall Width, 0.375 Inch Thick | CQ7KTX 10574_12_1212"12"12" x 12"3/8"-0.055" to +0.055"TightTitaniumHot Rolled€623.03
GRAINGER 12678_12_12 Grade 2 Titanium Plate, 12 Inch Overall Length, 12 Inch Overall Width, 0.5 Inch Thick | CQ7KTY 12678_12_1212"12"12" x 12"1/2"-0.055" to +0.055"TightTitaniumHot Rolled€783.35
GRAINGER 12679_12_12 Grade 2 Titanium Plate, 12 Inch Overall Length, 12 Inch Overall Width, 0.625 Inch Thick | CQ7KTZ 12679_12_1212"12"12" x 12"5/8"-0.055" to +0.055"TightTitaniumHot Rolled€827.22
GRAINGER 12504_12_12 Grade 2 Titanium Plate, 12 Inch Overall Length, 12 Inch Overall Width, 0.75 Inch Thick | CQ7KUA 12504_12_1212"12"12" x 12"3/4"-0.06" to +0.06"TightTitaniumHot Rolled€1,931.23
GRAINGER 12681_12_12 Grade 2 Titanium Plate, 12 Inch Overall Length, 12 Inch Overall Width, 0.875 Inch Thick | CQ7KUB 12681_12_1212"12"12" x 12"7/8"-0.06" to +0.06"TightTitaniumHot Rolled€1,258.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 12681_12_24 Grade 2 Titanium Plate, 24 Inch Overall Length, 12 Inch Overall Width, 0.875 Inch Thick
€2,664.14 /unit