Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 12646_3_0 Aluminum Disc 2024, 5 Inch Outside Dia, 3 Inch Overall Length | CP7EWP

GRAINGER 12646_3_0 Aluminum Disc 2024, 5 Inch Outside Dia, 3 Inch Overall Length

Item: CP7EWP Model: 12646_3_0Cross Ref: 785X37
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€95.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDisc
Brinell Hardness47
Dia. Tolerance-0.012" to +0.012"
FabricationCold Finished
FinishMill
GradeGrade 2024
Includes Material CertificateYes
Length3"
Length Tolerance0" to +0.125"
MaterialAluminum
Outside Dia.5"
Rockwell HardnessRockwell 75
ShapeDisc
TemperT351
Tensile Strength67000 psi
Yield Strength47000 psi
Diameter Tolerance+/- 0.012"
Heat TreatableYes
Heat TreatmentTempered
Material GradeGrade 2024
Mechanical FinishMill
Outside Diameter5"
Overall Length3"
StandardsASTM B211
Typical Tensile Strength (psi)67000 psi
Typical Yield Strength (psi)47000 psi

Shipping Info:

Ship weight (kg) 2.6775
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelGradeOutside Dia.TemperBrinell HardnessRockwell HardnessDia. ToleranceTensile StrengthYield StrengthPrice
GRAINGER 12642_1_0 Aluminum Disc 2024, 2 1/2 Inch Outside Dia, 1 Inch Overall Length | CP7EVA 12642_1_0Grade 20242 1/2"T35147Rockwell 75-0.006" to +0.006"67000 psi47000 psi€20.69
GRAINGER 12642_3_0 Aluminum Disc 2024, 2 1/2 Inch Outside Dia, 3 Inch Overall Length | CP7EVB 12642_3_0Grade 20242 1/2"T35147Rockwell 75-0.006" to +0.006"67000 psi47000 psi€25.51
GRAINGER 9899_1_0 Aluminum Disc 2024, 2 Inch Outside Dia, 1 Inch Overall Length | CP7EVC 24r2-1Grade 20242"T35147Rockwell 75-0.004" to +0.004"67000 psi47000 psi€15.91
GRAINGER 9899_3_0 Aluminum Disc 2024, 2 Inch Outside Dia, 3 Inch Overall Length | CP7EVD 9899_3_0Grade 20242"T35147Rockwell 75-0.004" to +0.004"67000 psi47000 psi€18.03
GRAINGER 12644_1_0 Aluminum Disc 2024, 3 1/2 Inch Outside Dia, 1 Inch Overall Length | CP7EVE 12644_1_0Grade 20243 1/2"T35147Rockwell 75-0.012" to +0.012"67000 psi47000 psi€54.39
GRAINGER 12644_3_0 Aluminum Disc 2024, 3 1/2 Inch Outside Dia, 3 Inch Overall Length | CP7EVF 12644_3_0Grade 20243 1/2"T35147Rockwell 75-0.012" to +0.012"67000 psi47000 psi€94.13
GRAINGER 15944_1_0 Aluminum Disc 2024, 3 1/4 Inch Outside Dia, 1 Inch Overall Length | CP7EVG 24r3.25-1Grade 20243 1/4"T35147Rockwell 75-0.008" to +0.008"67000 psi47000 psi€38.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 12646_3_0 Aluminum Disc 2024, 5 Inch Outside Dia, 3 Inch Overall Length
€95.95 /unit