Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 12447_18_0 D2 Tool Steel Square Bar, 1 Inch Thick, +0.015 Inch, 1 Inch X 18 Inch Nominal Size, Mill | CQ7NJH

GRAINGER 12447_18_0 Square Bar, 1 Inch Thick, +0.015 Inch, 1 Inch X 18 Inch Nominal Size

Item: CQ7NJH Model: 12447_18_0Cross Ref: 786NG1
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€197.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBar
Brinell HardnessBrinell 220 to 255
GradeGrade D2
Heat TreatableYes
Heat TreatmentAir Hardened
Includes Material CertificateYes
Length18"
Length Tolerance0" to +0.125"
MaterialTool Steel
Mechanical FinishMill
Rockwell HardnessRockwell B97 to B102
ShapeSquare Bar
Tensile Strength110000 psi
Thickness1"
Tolerance RatingOversized
Width1"
Yield Strength68000 psi
Material GradeD2
Overall Length18"
Overall Width1"
StandardsASTM A681, SAE J437

Shipping Info:

Ship weight (kg) 2.295
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialGradeShapeTensile StrengthYield StrengthLength ToleranceMechanical FinishRockwell HardnessPrice
GRAINGER 11194_18_0 Rectangular Bar, 0.125 Inch Thick, +0.015 Inch Size | CQ7LTT 11194_18_0Tool SteelGrade S7Rectangular Bar97000 psi53000 psi+0.125" to +0.25"Precision GroundRockwell B90 To B97€116.95
GRAINGER 11189_36_0 Rectangular Bar, 0.125 Inch Thick, +0.015 Inch Size | CQ7LTU 11189_36_0Tool SteelGrade S7Rectangular Bar97000 psi53000 psi+0.25" to +0.5"Precision GroundRockwell B90 To B97€74.69
GRAINGER 11196_18_0 Rectangular Bar, 0.125 Inch Thick, +0.015 Inch Size | CQ7LTV 11196_18_0Tool SteelGrade S7Rectangular Bar97000 psi53000 psi+0.125" to +0.25"Precision GroundRockwell B90 To B97€117.08
GRAINGER 11197_36_0 Rectangular Bar, 0.125 Inch Thick, +0.015 Inch Size | CQ7LTW 11197_36_0Tool SteelGrade S7Rectangular Bar97000 psi53000 psi+0.25" to +0.5"Precision GroundRockwell B90 To B97€363.81
GRAINGER 11193_18_0 Rectangular Bar, 0.125 Inch Thick, +0.015 Inch Size | CQ7LTX 11193_18_0Tool SteelGrade S7Rectangular Bar97000 psi53000 psi+0.125" to +0.25"Precision GroundRockwell B90 To B97€66.58
GRAINGER 11195_18_0 Rectangular Bar, 0.125 Inch Thick, +0.015 Inch Size | CR3GME 11195_18_0Tool SteelGrade S7Rectangular Bar97000 psi53000 psi+0.125" to +0.25"Precision GroundRockwell B90 To B97€95.17
GRAINGER 11191_36_0 Rectangular Bar, 0.125 Inch Thick, +0.015 Inch Size | CQ7LTY 11191_36_0Tool SteelGrade S7Rectangular Bar97000 psi53000 psi+0.25" to +0.5"Precision GroundRockwell B90 To B97€113.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 12447_18_0 Square Bar, 1 Inch Thick, +0.015 Inch, 1 Inch X 18 Inch Nominal Size
€197.15 /unit