GRAINGER 12200ME105Y-48X96 Wire Mesh Yellow Coarse 48 Inch Width 96 Inch Length | AJ2FVZ 49N661

GRAINGER 12200ME105Y-48X96 Wire Mesh Yellow Coarse 48 Inch Width 96 Inch Length

Item: AJ2FVZ Model: 12200ME105Y-48X96Cross Ref: 49N661
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€155.45 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Mesh
ColorYellow
FinishGalvanized, PVC Coat
Length96"
Mesh Size2"
Mesh Size RangeCoarse
Mesh TypeCoarse
Open Area88%
Opening Size1.895"
PatternWelded Wire
Width48"
Wire Dia.0.105"
CoatingPVC
MaterialCarbon Steel
Material GradeNot Rated
Mesh Count2 x 2
Overall Length8 ft.
Overall Width4 ft.
Wire Diameter0.105"

Shipping Info:

Ship weight (kg) 6.592
Ship height (cm)2.54
Ship length (cm)127
Ship width (cm)254
Country of OriginCN

Product Variants

ProductModelOpening SizeMesh TypeWire Dia.Open AreaColorMaterialMesh CountCoatingPrice
GRAINGER 12002E063-48X48 Wire Mesh Black Fine 48 Inch Width 48 Inch Length | AJ2FVA 49N578 12002E063-48X480.437"Fine0.063"76%Black---€107.35
GRAINGER 12002E063-48X96 Wire Mesh Black Fine 48 Inch Width 96 Inch Length | AJ2FVB 49N580 12002E063-48X960.437"Fine0.063"76%Black---€176.54
RFQ
GRAINGER 12002E063Y-48X48 Wire Mesh Yellow Fine 48 Inch Width 48 Inch Length | AJ2FVD 49N588 12002E063Y-48X480.437"Fine0.063"76%Yellow---€110.73
RFQ
GRAINGER 12002E063Y-48X96 Wire Mesh Yellow Fine 48 Inch Width 96 Inch Length | AJ2FVE 49N590 12002E063Y-48X960.437"Fine0.063"76%Yellow---€177.04
RFQ
GRAINGER 12100ME080-48X48 Wire Mesh Black Medium 48 Inch Width 48 Inch Length | AJ2FVG 49N598 12100ME080-48X4823/25"Medium2/25"85%Black---€97.06
GRAINGER 12100ME080-48X96 Wire Mesh Black Medium 48 Inch Width 96 Inch Length | AJ2FVH 49N601 12100ME080-48X9623/25"Medium2/25"85%Black---€152.22
RFQ
GRAINGER 12100ME105-48X48 Wire Mesh Black Medium 48 Inch Width 48 Inch Length | AJ2FVM 49N609 12100ME105-48X480.895"Medium0.105"80%Black---€122.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 12200ME105Y-48X96 Wire Mesh Yellow Coarse 48 Inch Width 96 Inch Length
€155.45 /unit