Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 12026_36_0 Tool Steel Rectangular Bar, 0.28125 Inch Thick, 1 1/2 Inch x 36 Inch Nominal Size | CQ7NYD

GRAINGER 12026_36_0 Tool Steel Rectangular Bar, 0.28125 Inch Thick, 1 1/2 Inch x 36 Inch Nominal Size

Item: CQ7NYD Model: 12026_36_0Cross Ref: 799XL0
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€142.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRectangular Bar
Brinell HardnessBrinell 177 to 212
GradeGrade O1
Heat TreatableYes
Heat TreatmentOil Hardened
Includes Material CertificateYes
Length36"
Length Tolerance+0.25" to +0.5"
MaterialTool Steel
Mechanical FinishPrecision Ground
Rockwell HardnessRockwell B88 To B95
ShapeRectangular Bar
Tensile Strength104500 psi
Thickness0.281"
Thickness Tolerance-0.001" to +0.001"
Tolerance RatingStandard
Width1 1/2"
Width Tolerance-0.005" to +0.005"
Yield Strength58000 psi
Material GradeO1
Overall Length36"
Overall Width1 1/2"
StandardsASTM A681, SAE J437

Shipping Info:

Ship weight (kg) 2.169
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialGradeShapeTensile StrengthYield StrengthLength ToleranceMechanical FinishRockwell HardnessPrice
GRAINGER 11194_18_0 Rectangular Bar, 0.125 Inch Thick, +0.015 Inch Size | CQ7LTT 11194_18_0Tool SteelGrade S7Rectangular Bar97000 psi53000 psi+0.125" to +0.25"Precision GroundRockwell B90 To B97€116.95
GRAINGER 11189_36_0 Rectangular Bar, 0.125 Inch Thick, +0.015 Inch Size | CQ7LTU 11189_36_0Tool SteelGrade S7Rectangular Bar97000 psi53000 psi+0.25" to +0.5"Precision GroundRockwell B90 To B97€74.69
GRAINGER 11196_18_0 Rectangular Bar, 0.125 Inch Thick, +0.015 Inch Size | CQ7LTV 11196_18_0Tool SteelGrade S7Rectangular Bar97000 psi53000 psi+0.125" to +0.25"Precision GroundRockwell B90 To B97€117.08
GRAINGER 11197_36_0 Rectangular Bar, 0.125 Inch Thick, +0.015 Inch Size | CQ7LTW 11197_36_0Tool SteelGrade S7Rectangular Bar97000 psi53000 psi+0.25" to +0.5"Precision GroundRockwell B90 To B97€363.81
GRAINGER 11193_18_0 Rectangular Bar, 0.125 Inch Thick, +0.015 Inch Size | CQ7LTX 11193_18_0Tool SteelGrade S7Rectangular Bar97000 psi53000 psi+0.125" to +0.25"Precision GroundRockwell B90 To B97€66.58
GRAINGER 11195_18_0 Rectangular Bar, 0.125 Inch Thick, +0.015 Inch Size | CR3GME 11195_18_0Tool SteelGrade S7Rectangular Bar97000 psi53000 psi+0.125" to +0.25"Precision GroundRockwell B90 To B97€95.17
GRAINGER 11191_36_0 Rectangular Bar, 0.125 Inch Thick, +0.015 Inch Size | CQ7LTY 11191_36_0Tool SteelGrade S7Rectangular Bar97000 psi53000 psi+0.25" to +0.5"Precision GroundRockwell B90 To B97€113.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 12026_36_0 Tool Steel Rectangular Bar, 0.28125 Inch Thick, 1 1/2 Inch x 36 Inch Nominal Size
€142.50 /unit