Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 11985_18_0 A2 Tool Steel Rectangular Bar, 0.25 Inch Thick | CQ7MHT

GRAINGER 11985_18_0 A2 Tool Steel Rectangular Bar, 0.25 Inch Thick

Item: CQ7MHT Model: 11985_18_0Cross Ref: 799XH9
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€232.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRectangular Bar
Brinell HardnessBrinell 200 to 235
GradeGrade A2
Heat TreatableYes
Heat TreatmentAir Hardened
Includes Material CertificateYes
Length18"
Length Tolerance+0.125" to +0.25"
MaterialTool Steel
Mechanical FinishPrecision Ground
Rockwell HardnessRockwell B94 to B99
ShapeRectangular Bar
Tensile Strength100000 psi
Thickness1/4"
Thickness Tolerance-0.001" to +0.001"
Tolerance RatingStandard
Width5"
Width Tolerance-0.005" to +0.005"
Yield Strength50000 psi

Shipping Info:

Ship weight (kg) 3.096
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialGradeShapeTensile StrengthYield StrengthLength ToleranceMechanical FinishRockwell HardnessPrice
GRAINGER 11194_18_0 Rectangular Bar, 0.125 Inch Thick, +0.015 Inch Size | CQ7LTT 11194_18_0Tool SteelGrade S7Rectangular Bar97000 psi53000 psi+0.125" to +0.25"Precision GroundRockwell B90 To B97€116.95
GRAINGER 11189_36_0 Rectangular Bar, 0.125 Inch Thick, +0.015 Inch Size | CQ7LTU 11189_36_0Tool SteelGrade S7Rectangular Bar97000 psi53000 psi+0.25" to +0.5"Precision GroundRockwell B90 To B97€74.69
GRAINGER 11196_18_0 Rectangular Bar, 0.125 Inch Thick, +0.015 Inch Size | CQ7LTV 11196_18_0Tool SteelGrade S7Rectangular Bar97000 psi53000 psi+0.125" to +0.25"Precision GroundRockwell B90 To B97€117.08
GRAINGER 11197_36_0 Rectangular Bar, 0.125 Inch Thick, +0.015 Inch Size | CQ7LTW 11197_36_0Tool SteelGrade S7Rectangular Bar97000 psi53000 psi+0.25" to +0.5"Precision GroundRockwell B90 To B97€363.81
GRAINGER 11193_18_0 Rectangular Bar, 0.125 Inch Thick, +0.015 Inch Size | CQ7LTX 11193_18_0Tool SteelGrade S7Rectangular Bar97000 psi53000 psi+0.125" to +0.25"Precision GroundRockwell B90 To B97€66.58
GRAINGER 11195_18_0 Rectangular Bar, 0.125 Inch Thick, +0.015 Inch Size | CR3GME 11195_18_0Tool SteelGrade S7Rectangular Bar97000 psi53000 psi+0.125" to +0.25"Precision GroundRockwell B90 To B97€95.17
GRAINGER 11191_36_0 Rectangular Bar, 0.125 Inch Thick, +0.015 Inch Size | CQ7LTY 11191_36_0Tool SteelGrade S7Rectangular Bar97000 psi53000 psi+0.25" to +0.5"Precision GroundRockwell B90 To B97€113.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 11985_18_0 A2 Tool Steel Rectangular Bar, 0.25 Inch Thick
€232.62 /unit