Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 1186_48_0 Flat Bar Stock, 6061, 2 Inch x 4 ft Nominal Size, 1 Inch Thick, Extruded, 60 | CP7GXY

GRAINGER 1186_48_0 Flat Bar Stock, 6061, 2 Inch x 4 ft Nominal Size, 1 Inch Thick, Extruded

Item: CP7GXY Model: 1186_48_0Cross Ref: 795DE5
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€97.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBar Stock
Brinell Hardness95
FabricationExtruded
Heat TreatmentYes
Includes Material CertificateYes
Length4 ft.
MaterialAluminum
Mechanical FinishMill
Rockwell HardnessRockwell 60
ShapeSheet
TemperT6511
Tensile Strength45000 psi
Thickness1"
Width2"
Yield Strength40000 psi
Heat TreatableYes
Length Tolerance+0.125"
Material GradeGrade 6061
Overall Length4 ft.
Overall Width2"
StandardsASTM B221
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 4.248
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBrinell HardnessThicknessYield StrengthTensile StrengthRockwell HardnessMechanical FinishIncludes Material CertificateTemperPrice
GRAINGER 8025_2_24 Flat Bar Stock, 2 Inch x 24 Inch Nominal Size, 0.032 Inch Thick | CP7EWX 8025_2_24230.032"4930 psi13000 psi-MillYesH14€3.47
GRAINGER 20731_2_24 Flat Bar Stock, 2 Inch x 24 Inch Nominal Size, 0.04 Inch Thick | CP7EWY 20731_2_24231/25"4930 psi13000 psi-MillYesH14€3.79
GRAINGER 20732_2_24 Flat Bar Stock, 2 Inch x 24 Inch Nominal Size, 0.05 Inch Thick | CP7EWZ 20732_2_24230.05"4930 psi13000 psi-MillYesH14€4.11
GRAINGER 8026_2_24 Flat Bar Stock, 2 Inch x 24 Inch Nominal Size, 0.063 Inch Thick | CP7EXA 8026_2_24230.063"4930 psi13000 psi-MillYesH14€6.70
GRAINGER 8025_4_24 Flat Bar Stock, 4 Inch x 24 Inch Nominal Size, 0.032 Inch Thick | CP7EXB 8025_4_24230.032"4930 psi13000 psi-MillYesH14€6.92
GRAINGER 20732_4_24 Flat Bar Stock, 4 Inch x 24 Inch Nominal Size, 0.05 Inch Thick | CP7EXC 20732_4_24230.05"4930 psi13000 psi-MillYesH14€8.21
GRAINGER 20733_4_24 Flat Bar Stock, 4 Inch x 24 Inch Nominal Size, 0.09 Inch Thick | CP7EXD 20733_4_24230.09"4930 psi13000 psi-MillYesH14€15.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 1186_48_0 Flat Bar Stock, 6061, 2 Inch x 4 ft Nominal Size, 1 Inch Thick, Extruded
€97.02 /unit