GRAINGER 11100ME120-48X120 Steel Wire Mesh, 120 ft Overall Length, 4 ft Overall Width, 0.12 Inch Wire Dia, 1 x 1 | CQ7YUJ

GRAINGER 11100ME120-48X120 Steel Wire Mesh, 120 ft Overall Length, 4 ft Overall Width, 0.12 Inch Wire Dia, 1 x 1

Item: CQ7YUJ Model: 11100ME120-48X120Cross Ref: 803W74
In Stock

Get it by Tuesday, Jun 17

€308.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Mesh
CoatingPlain
ColorGray
GradeNot Rated
Length120 ft.
MaterialCarbon Steel
Mesh Count1 x 1
Mesh TypeWelded
Open Area80%
Opening Size22/25"
Width4 ft.
Wire Dia.3/25"
Material GradeNot Rated
Overall Length10 ft.
Overall Width4"
Wire Diameter0.12"

Shipping Info:

Ship weight (kg) 18.9

Product Variants

ProductModelOpening SizeMesh TypeWire Dia.Open AreaColorMaterialMesh CountCoatingPrice
GRAINGER 12002E063-48X48 Wire Mesh Black Fine 48 Inch Width 48 Inch Length | AJ2FVA 49N578 12002E063-48X480.437"Fine0.063"76%Black---€107.35
GRAINGER 12002E063-48X96 Wire Mesh Black Fine 48 Inch Width 96 Inch Length | AJ2FVB 49N580 12002E063-48X960.437"Fine0.063"76%Black---€176.54
RFQ
GRAINGER 12002E063Y-48X48 Wire Mesh Yellow Fine 48 Inch Width 48 Inch Length | AJ2FVD 49N588 12002E063Y-48X480.437"Fine0.063"76%Yellow---€110.73
RFQ
GRAINGER 12002E063Y-48X96 Wire Mesh Yellow Fine 48 Inch Width 96 Inch Length | AJ2FVE 49N590 12002E063Y-48X960.437"Fine0.063"76%Yellow---€177.04
RFQ
GRAINGER 12100ME080-48X48 Wire Mesh Black Medium 48 Inch Width 48 Inch Length | AJ2FVG 49N598 12100ME080-48X4823/25"Medium2/25"85%Black---€97.06
GRAINGER 12100ME080-48X96 Wire Mesh Black Medium 48 Inch Width 96 Inch Length | AJ2FVH 49N601 12100ME080-48X9623/25"Medium2/25"85%Black---€152.22
RFQ
GRAINGER 12100ME105-48X48 Wire Mesh Black Medium 48 Inch Width 48 Inch Length | AJ2FVM 49N609 12100ME105-48X480.895"Medium0.105"80%Black---€122.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 11100ME120-48X120 Steel Wire Mesh, 120 ft Overall Length, 4 ft Overall Width, 0.12 Inch Wire Dia, 1 x 1
€308.62 /unit