Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 1074/1075 SpS0.05x3x601 1075 Carbon Steel Rectangular Bar, 0.05 Inch Thick, 3 Inch X 5 Feet Nominal Size | CP8RRC

GRAINGER 1074/1075 SpS0.05x3x601 Rectangular Bar, 1075 Carbon Steel Rectangular Bar, 0.05 Inch Thick, 3 Inch X 5 Feet Nominal Size

Item: CP8RRC Model: 1074/1075 SpS0.05x3x601Cross Ref: 787YZ8
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€70.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRectangular Bar
Brinell Hardness409
FabricationCold Finished
GradeGrade 1075
Heat TreatableYes
Heat TreatmentSpring Tempered
Includes Material CertificateYes
Length5 ft.
Length Tolerance0" to +0.125"
MachinabilityNot Rated
MaterialCarbon Steel
Rockwell HardnessRockwell 409 To 442
ShapeRectangular Bar
Tensile StrengthNot Rated
Thickness0.05"
Thickness Tolerance-0.0015" to +0.0015"
Tolerance RatingStandard
Width3"
Width Tolerance-0.125" to +0.125"
Yield StrengthNot Rated
Overall Length5 ft.
Overall Width3"
StandardsASTM A684

Shipping Info:

Ship weight (kg) 1.1475
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelShapeFabricationYield StrengthTensile StrengthFinishMaterialPrice
GRAINGER LC1161124 Carbon Steel Rectangular Bar, 0.06 Inch Thick, 1 1/2 Inch X 24 Inch Nominal Size | CP8NAJ LC1161124Rectangular BarHot Rolled48000 psi65000 psiPrecision GroundCarbon Steel€30.52
GRAINGER LC116124 Carbon Steel Rectangular Bar, 0.06 Inch Thick, 1/2 Inch X 24 Inch Nominal Size | CP8NAK LC116124Rectangular BarHot Rolled48000 psi65000 psiPrecision GroundCarbon Steel€16.14
GRAINGER LC11634 Carbon Steel Rectangular Bar, 0.06 Inch Thick, 3 Inch X 24 Inch Nominal Size | CP8NAL LC11634Rectangular BarHot Rolled48000 psi65000 psiPrecision GroundCarbon Steel€53.06
GRAINGER LC116344 Carbon Steel Rectangular Bar, 0.06 Inch Thick, 3/4 Inch X 24 Inch Nominal Size | CR3CHW LC116344Rectangular BarHot Rolled48000 psi65000 psiPrecision GroundCarbon Steel€19.52
GRAINGER 11646_24_0 Carbon Steel Rectangular Bar, 0.063 Inch Thick, 1 1/2 Inch X 24 Inch Nominal Size | CP8NAM 11646_24_0Rectangular BarCold Finished53700 psi63800 psiPrecision GroundCarbon Steel€33.62
GRAINGER 11644_24_0 Carbon Steel Rectangular Bar, 0.063 Inch Thick, 1 Inch X 24 Inch Nominal Size | CP8NAN 11644_24_0Rectangular BarCold Finished53700 psi63800 psiPrecision GroundCarbon Steel€25.61
GRAINGER 11642_24_0 Carbon Steel Rectangular Bar, 0.063 Inch Thick, 1/2 Inch X 24 Inch Nominal Size | CP8NAP 11642_24_0Rectangular BarCold Finished53700 psi63800 psiPrecision GroundCarbon Steel€19.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 1074/1075 SpS0.05x3x601 Rectangular Bar, 1075 Carbon Steel Rectangular Bar, 0.05 Inch Thick, 3 Inch X 5 Feet Nominal Size
€70.94 /unit