Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 104-402NL Frost Proof Sillcock, Handwheel, Solder Cup or MNPT, Cast Iron, 1/2 Inch Inlet Size | CQ2EVQ

GRAINGER 104-402NL Frost Proof Sillcock, Handwheel, Solder Cup or MNPT, Cast Iron, 1/2 Inch Inlet Size

Item: CQ2EVQ Model: 104-402NLCross Ref: 414Z70
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFrost Proof Sillcock
Body MaterialChrome
Disc TypeWedge
Handle MaterialCast Iron
Handle TypeHandwheel
Inlet Size1/2"
Inlet TypeSolder Cup, MNPT
Max. Pressure125 psi
Thru-wall Length6"
StandardsNSF/ANSI STANDARD 61-G

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThru-wall LengthInlet TypeInlet SizeHandle TypeHandle MaterialDisc TypePrice
GRAINGER 104-515NL Angle Silcock, Handwheel, Solder Cup or MNPT, Cast Iron, 1/2 Inch Inlet Size | CQ2EVK 104-515NL8"Solder Cup, MNPT1/2"HandwheelCast IronWedge€27.85
GRAINGER 104-519NL Angle Silcock, Handwheel, Solder Cup or MNPT, Cast Iron, 1/2 Inch Inlet Size, Chrome | CQ2EVL 104-519NL12"Solder Cup, MNPT1/2"HandwheelCast IronWedge€30.38
GRAINGER 104-517NL Angle Silcock, Handwheel, Solder Cup or MNPT, Cast Iron, 1/2 Inch Inlet Size, Chrome | CQ2EVM 104-517NL10"Solder Cup, MNPT1/2"HandwheelCast IronWedge€28.94
GRAINGER 104-511NL Angle Silcock, Handwheel, Solder Cup or MNPT, Cast Iron, 1/2 Inch Inlet Size, Chrome | CQ2EVN 104-511NL4"Solder Cup, MNPT1/2"HandwheelCast IronWedge€26.13
GRAINGER 104-403NL Frost Proof Sillcock, Handwheel, Solder Cup or MNPT, Cast Iron, 1/2 Inch Inlet Size | CQ2EVR 104-403NL8"Solder Cup, MNPT1/2"HandwheelCast IronWedge€23.96
GRAINGER 104-404NL Frost Proof Sillcock, Handwheel, Solder Cup or MNPT, Cast Iron, 1/2 Inch Inlet Size | CQ2EVT 104-404NL10"Solder Cup, MNPT1/2"HandwheelCast IronWedge€23.09
GRAINGER 104-513NL Angle Silcock, Handwheel, Solder Cup or MNPT, Cast Iron, 1/2 Inch Inlet Size, Chrome | CQ2EVU 104-513NL6"Solder Cup, MNPT1/2"HandwheelCast IronWedge€26.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 104-402NL Frost Proof Sillcock, Handwheel, Solder Cup or MNPT, Cast Iron, 1/2 Inch Inlet Size
€26.10 /unit