GRAINGER 10077SS Self-Dumping Hopper, 27 Cu ft Cubic Foot Capacity, 63 1/2 Inch Length, Gray | CQ4LQK

GRAINGER 10077SS Self-Dumping Hopper, 27 Cu ft Cubic Foot Capacity, 63 1/2 Inch Length, Gray

Item: CQ4LQK Model: 10077SSCross Ref: 55KC46
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€8,647.23 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSelf-Dumping Hopper
BaseStandard
Caster ConfigurationRigid, Swivel
Caster Dia.8"
Caster MaterialRubber
ColorGray
Container MaterialStainless Steel
Cubic Foot Capacity27 cu. ft.
Cubic Yard Capacity1 cu. yd.
Dump Angle31°
FinishUnfinished
Fork Pocket Depth54"
Fork Pocket Height3"
Fork Pocket Width28 1/2"
Hopper ReleaseLatch
Load Capacity6000 lbs.
Number Of Casters4
Overall Height39 3/4"
Overall Length63 1/2"
Overall Width39 3/4"
Frame Gauge7 ga.
Frame MaterialSteel
Hopper MaterialSteel
Hopper Release TypeLever
Hopper StyleStandard
Maximum Load Capacity6000 lbs.

Shipping Info:

Ship weight (kg) 281.7
Ship height (cm)100.97
Ship length (cm)161.29
Ship width (cm)100.97
Country of OriginUS

Product Variants

ProductModelLoad CapacityColorCubic Yard CapacityCubic Foot CapacityOverall HeightOverall LengthOverall WidthDump AnglePrice
GRAINGER 7577 ORANGE Self Dumping Hopper 5000 Lb Orange | AG7GQH 8YA24 7577 ORANGE5000 lbs.Orange--36 1/2"58 3/4"39 3/4"39°€1,427.48
GRAINGER 50099 GRAY Self Dumping Hopper 6000 lb. Grey | AJ2KKV 8NFX2 50099 GRAY5000 lbs.Gray--55"70 1/2"99 3/4"32°€3,927.92
RFQ
GRAINGER 40099 GRAY Self Dumping Hopper 6000 lb. Grey | AJ2KLF 8PJ46 40099 GRAY6000 lbs.Gray--55"70 1/2"79 3/4"32°€3,354.53
RFQ
GRAINGER 30077 ORANGE Self Dumping Hopper 5000 lb. Orange | AJ2KMW 8Y704 30077 ORANGE5000 lbs.Orange--55"70 1/2"57 3/4"32°€2,424.92
RFQ
GRAINGER 40099 ORANGE Self-Dumping Hopper, 108 Cu ft Cubic Foot Capacity, 70 1/2 Inch Length, Orange | CQ4LPG 40099 ORANGE6000 lbs.Orange4 cu. yd.108 cu. ft.55"70 1/2"79 3/4"32°€3,354.53
GRAINGER 40099 RED Self-Dumping Hopper, 108 Cu ft Cubic Foot Capacity, 70 1/2 Inch Length, Red | CQ4LPH 40099 RED6000 lbs.Red4 cu. yd.108 cu. ft.55"70 1/2"79 3/4"32°€3,354.53
GRAINGER 5055LPGray Self-Dumping Hopper, 13.5 Cu ft Cubic Foot Capacity, 43 Inch Length, Gray | CQ4LPJ 5055LPGray4000 lbs.Gray0.5 cu. yd.13.5 cu. ft.17"43"62"90°€1,035.40
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 10077SS Self-Dumping Hopper, 27 Cu ft Cubic Foot Capacity, 63 1/2 Inch Length, Gray
€8,647.23 /unit