Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 10019_36_0 A36 Carbon Steel Rectangular Bar, 0.188 Inch Thick, 2 1/2 Inch X 36 Inch Nominal Size | CP8RWP

GRAINGER 10019_36_0 Carbon Steel Rectangular Bar, 0.188 Inch Thick, 2 1/2 Inch X 36 Inch Nominal Size

Item: CP8RWP Model: 10019_36_0Cross Ref: 800A38
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRectangular Bar
Brinell Hardness140
FabricationHot Rolled
FinishMill
GradeGrade A36
Heat TreatableYes
Heat TreatmentNo Heat Treatment
Includes Material CertificateYes
Length36"
Machinability72%
MaterialCarbon Steel
Rockwell HardnessRockwell B84
ShapeRectangular Bar
Tensile Strength58000 psi
Thickness0.188"
Thickness Tolerance-0.007" to +0.007"
Tolerance RatingStandard
Width2 1/2"
Width Tolerance-0.03125" to +0.0625"
Yield Strength36000 psi

Shipping Info:

Ship weight (kg) 2.385
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelShapeFabricationYield StrengthTensile StrengthFinishMaterialPrice
GRAINGER LC1161124 Carbon Steel Rectangular Bar, 0.06 Inch Thick, 1 1/2 Inch X 24 Inch Nominal Size | CP8NAJ LC1161124Rectangular BarHot Rolled48000 psi65000 psiPrecision GroundCarbon Steel€30.52
GRAINGER LC116124 Carbon Steel Rectangular Bar, 0.06 Inch Thick, 1/2 Inch X 24 Inch Nominal Size | CP8NAK LC116124Rectangular BarHot Rolled48000 psi65000 psiPrecision GroundCarbon Steel€16.14
GRAINGER LC11634 Carbon Steel Rectangular Bar, 0.06 Inch Thick, 3 Inch X 24 Inch Nominal Size | CP8NAL LC11634Rectangular BarHot Rolled48000 psi65000 psiPrecision GroundCarbon Steel€53.06
GRAINGER LC116344 Carbon Steel Rectangular Bar, 0.06 Inch Thick, 3/4 Inch X 24 Inch Nominal Size | CR3CHW LC116344Rectangular BarHot Rolled48000 psi65000 psiPrecision GroundCarbon Steel€19.52
GRAINGER 11646_24_0 Carbon Steel Rectangular Bar, 0.063 Inch Thick, 1 1/2 Inch X 24 Inch Nominal Size | CP8NAM 11646_24_0Rectangular BarCold Finished53700 psi63800 psiPrecision GroundCarbon Steel€33.62
GRAINGER 11644_24_0 Carbon Steel Rectangular Bar, 0.063 Inch Thick, 1 Inch X 24 Inch Nominal Size | CP8NAN 11644_24_0Rectangular BarCold Finished53700 psi63800 psiPrecision GroundCarbon Steel€25.61
GRAINGER 11642_24_0 Carbon Steel Rectangular Bar, 0.063 Inch Thick, 1/2 Inch X 24 Inch Nominal Size | CP8NAP 11642_24_0Rectangular BarCold Finished53700 psi63800 psiPrecision GroundCarbon Steel€19.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 10019_36_0 Carbon Steel Rectangular Bar, 0.188 Inch Thick, 2 1/2 Inch X 36 Inch Nominal Size
€25.08 /unit