Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 1001320Y Polyethylene Sheet, Standard, 12 x 24 Inch Size, 1/4 Inch Thickness, Yellow, Closed Cell | CQ3TYR

GRAINGER 1001320Y Polyethylene Sheet, Standard, 12 x 24 Inch Size, 1/4 Inch Thickness, Yellow, Closed Cell

Item: CQ3TYR Model: 1001320YCross Ref: 30WM59
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet
Abrasion ResistanceExcellent
Cell TypeClosed Cell
Chemical ResistanceGood
ColorYellow
Compression Set12%
Density4 lbs.-cu. ft.
Firmness @ 25% Deflection14 psi
Foam BackingOne Sided Adhesive
Foam ShapeSheet
GradeStandard
Length24"
MaterialPolyethylene
Max. Temp.180°F
Maximum Adhesive Temperature225°F
Min. Temp.-100°F
Minimum Adhesive Temperature-34°F
Oil ResistanceGood
Sub-brandCrosslink Foam
Tensile Strength85 psi
Tensile Strength Rating50 psi to 99 psi
TextureSmooth
Thickness1/4"
Thickness Tolerance-0.063" to +0.063"
Water ResistanceGood
Weather ResistanceGood
Width12"
FirmnessFirm (Greater Than or Equal to 14 psi)
Maximum Temperature180°F
Minimum Temperature-100°F
StandardsMVSS 302

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThicknessColorTensile StrengthDensityFirmness @ 25% DeflectionMax. Temp.Min. Temp.Foam BackingPrice
GRAINGER ZUSA-XPE-114 Polyethylene Sheet, Standard, 12 Inch X 24 Inch, 1 Inch Thick, Black, Closed Cell | CQ3TXV ZUSA-XPE-1141"Black85 psi4 lbs.-cu. ft.14 psi180°F-100°FOne Sided Adhesive€190.86
GRAINGER ZUSA-XPE-83 Polyethylene Sheet, Standard, 12 Inch X 24 Inch, 1/2 Inch Thick, Black, Closed Cell | CQ3TXW ZUSA-XPE-831/2"Black85 psi4 lbs.-cu. ft.14 psi225°F-40°FPlain€26.72
GRAINGER ZUSA-XPE-77 Polyethylene Sheet, Standard, 12 Inch X 24 Inch, 1/4 Inch Thick, Black, Closed Cell | CQ3TXX ZUSA-XPE-771/4"Black85 psi4 lbs.-cu. ft.14 psi225°F-40°FPlain€7.53
GRAINGER 1001310 Polyethylene Sheet, Standard, 12 Inch X 24 Inch, 1/8 Inch Thick, Black, Closed Cell | CQ3TXY 10013101/8"Black85 psi4 lbs.-cu. ft.14 psi180°F-100°FOne Sided Adhesive€5.90
GRAINGER 1001305 Polyethylene Sheet, Standard, 12 Inch X 24 Inch, 1/8 Inch Thick, Black, Closed Cell | CQ3TXZ 10013051/8"Black85 psi4 lbs.-cu. ft.14 psi180°F-100°FPlain€5.90
GRAINGER ZUSA-XPE-109 Polyethylene Sheet, Standard, 12 Inch X 24 Inch, 3/4 Inch Thick, Black, Closed Cell | CQ3TYA ZUSA-XPE-1093/4"Black85 psi4 lbs.-cu. ft.14 psi180°F-100°FOne Sided Adhesive€64.72
GRAINGER ZUSA-XPE-88 Polyethylene Sheet, Standard, 12 Inch X 24 Inch, 3/4 Inch Thick, Black, Closed Cell | CQ3TYB ZUSA-XPE-883/4"Black85 psi4 lbs.-cu. ft.14 psi225°F-40°FPlain€52.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 1001320Y Polyethylene Sheet, Standard, 12 x 24 Inch Size, 1/4 Inch Thickness, Yellow, Closed Cell
€10.39 /unit