Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 1000301771 Union, Low Temp Steel, 1/2 Inch X 1/2 Inch Fitting Pipe Size | CQ7KHX

GRAINGER 1000301771 Union, Low Temp Steel, 1/2 X 1/2 Inch Pipe

Item: CQ7KHX Model: 1000301771Cross Ref: 48UF79
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€194.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUnion
ApplicationNatural Gas, Non-Potable Water, Oil
Basic Fitting ShapeUnion
ClassClass 3000
Finish/coatingPhosphate
Fitting MaterialLow Temperature Steel
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size1/2"
Fitting Side A Pipe Threading14
Fitting Side A TypeNPT
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size1/2"
Fitting Side B Outside Diameter1.188"
Fitting Side B Pipe Threading14
Fitting Side B TypeNPT
GradeGrade LF2
Hex Size1 3/4"
Includes SealNo
Max. Operating Pressure3000 psi
Overall Length2"
Specific Fitting ShapeUnion
Sub-brandUnion
Includes Pre-applied Thread SealantNo
Material GradeLF2
Maximum Operating Pressure3000 psi
Pipe Fitting MaterialLow Temperature Steel
StandardsMSS SP-83

Shipping Info:

Ship weight (kg) 0.3488
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFitting MaterialBasic Fitting ShapeFitting Side A TypeFitting Side B TypeClassFitting Side A Nominal Pipe SizeFitting Side B Nominal Pipe SizeMax. Operating PressurePrice
GRAINGER 3001301718 Union, 1 1/2 Inch X 1 1/2 Inch Fitting Pipe Size | CQ4XXK 3001301718Stainless SteelUnionSocketSocketClass 30001 1/2"1 1/2"3000 psi€710.97
GRAINGER 3001601718 Union, 1 1/2 Inch X 1 1/2 Inch Fitting Pipe Size | CQ4XXL 3001601718Stainless SteelUnionSocketSocketClass 60001 1/2"1 1/2"3000 psi€1,526.97
GRAINGER 3001301712 Union, 1 1/2 Inch X 1 1/2 Inch Fitting Pipe Size | CQ4XXM 3001301712Stainless SteelUnionSocketSocketClass 30001 1/2"1 1/2"3000 psi€520.94
GRAINGER 3001601712 Union, 1 1/2 Inch X 1 1/2 Inch Fitting Pipe Size | CQ4XXN 3001601712Stainless SteelUnionSocketSocketClass 60001 1/2"1 1/2"3000 psi€1,137.23
GRAINGER 2001301718 Union, 1 Inch X 1 Inch Fitting Pipe Size, Female X Female, Class 3000, Stainless Steel | CQ4XXP 2001301718Stainless SteelUnionSocketSocketClass 30001"1"3000 psi€333.08
GRAINGER 2001301712 Union, 1 Inch X 1 Inch Fitting Pipe Size, Female X Female, Class 3000, Stainless Steel | CQ4XXQ 2001301712Stainless SteelUnionSocketSocketClass 30001"1"3000 psi€259.92
GRAINGER 2001601712 Union, 1 Inch X 1 Inch Fitting Pipe Size, Female X Female, Class 6000, Stainless Steel | CQ4XXR 2001601712Stainless SteelUnionSocketSocketClass 60001"1"3000 psi€549.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 1000301771 Union, Low Temp Steel, 1/2 X 1/2 Inch Pipe
€194.20 /unit