Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 0R1.375-6 Stainless Steel Rod 17-4, 1 3/8 Inch Outside Dia, 6 Inch Overall Length | CQ6LTT

GRAINGER 0R1.375-6 Stainless Steel Rod 17-4, 1 3/8 Inch Outside Dia, 6 Inch Overall Length

Item: CQ6LTT Model: 0R1.375-6Cross Ref: 61RA27
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod
AppearanceShiny
ApplicationAircraft And Gas Turbines, Chemical Process Components, Nuclear Reactors, Oil Field Industry, Paper Mills
Brinell HardnessBrinell 363
Elongation10%
FabricationCold Finished
GradeGrade 17-4
Heat TreatableYes
Heat TreatmentPrecipitation Hardening, Annealed
Includes Material CertificateYes
Length6"
Length Tolerance0" to +0.125"
MaterialStainless Steel
Mechanical FinishMill
Min. Temp.Not Rated
Outside Dia.1 3/8"
Outside Dia. Tolerance-0.0025" to +0.0025"
Rockwell HardnessRockwell C39.1
ShapeRod
Tensile StrengthNot Rated
Yield Strength118000 psi

Shipping Info:

Ship weight (kg) 1.701
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelYield StrengthTensile StrengthGradeOutside Dia.Heat TreatableFabricationRockwell HardnessBrinell HardnessPrice
GRAINGER 20603_12_0 Stainless Steel Rod 13-8, 1 1/2 Inch Outside Dia, 12 Inch Overall Length | CQ6LHU 20603_12_0205000 psi220000 psiGrade 18-81 1/2"YesCold FinishedRockwell 111Brinell 421€874.58
GRAINGER 20603_24_0 Stainless Steel Rod 13-8, 1 1/2 Inch Outside Dia, 24 Inch Overall Length | CQ6LHV 20603_24_0205000 psi220000 psiGrade 18-81 1/2"YesCold FinishedRockwell 111Brinell 421€874.58
GRAINGER 20603_36_0 Stainless Steel Rod 13-8, 1 1/2 Inch Outside Dia, 36 Inch Overall Length | CQ6LHW 20603_36_0205000 psi220000 psiGrade 18-81 1/2"YesCold FinishedRockwell 111Brinell 421€1,170.51
GRAINGER 20603_48_0 Stainless Steel Rod 13-8, 1 1/2 Inch Outside Dia, 4 Ft Overall Length | CQ6LHX 20603_48_0205000 psi220000 psiGrade 18-81 1/2"YesCold FinishedRockwell 111Brinell 421€1,515.62
GRAINGER 20603_72_0 Stainless Steel Rod 13-8, 1 1/2 Inch Outside Dia, 6 Ft Overall Length | CQ6LHY 20603_72_0205000 psi220000 psiGrade 18-81 1/2"YesCold FinishedRockwell 111Brinell 421€2,173.96
GRAINGER 20601_12_0 Stainless Steel Rod 13-8, 1 1/4 Inch Outside Dia, 12 Inch Overall Length | CQ6LHZ 20601_12_0205000 psi220000 psiGrade 18-81 1/4"YesCold FinishedRockwell 111Brinell 421€744.92
GRAINGER 20601_24_0 Stainless Steel Rod 13-8, 1 1/4 Inch Outside Dia, 24 Inch Overall Length | CQ6LJA 20601_24_0205000 psi220000 psiGrade 18-81 1/4"YesCold FinishedRockwell 111Brinell 421€866.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 0R1.375-6 Stainless Steel Rod 17-4, 1 3/8 Inch Outside Dia, 6 Inch Overall Length
€37.63 /unit