Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 091-020-012 Concentric Reducer Coupling, Carbon Steel, 2 Inch X 1 1/2 Inch Fitting Pipe Size | CP8HQF

GRAINGER 091-020-012 Concentric Reducer Coupling, Carbon Steel, 2 Inch X 1 1/2 Inch Pipe

Item: CP8HQF Model: 091-020-012Cross Ref: 30WF07
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€146.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConcentric Reducer Coupling
Basic Fitting ShapeConcentric Reducer
ClassClass XS
Fitting MaterialCarbon Steel
Fitting Side A Nominal Pipe Size2"
Fitting Side A TypeButt Weld
Fitting Side B Nominal Pipe Size1 1/2"
Fitting Side B TypeButt Weld
Includes SealNo
Specific Fitting ShapeConcentric Reducer Coupling
Includes Pre-applied Thread SealantNo
Pipe Fitting MaterialCarbon Steel
StandardsASME B16.9, ASTM A234 WPB

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFitting MaterialFitting Side A Nominal Pipe SizeFitting Side B Nominal Pipe SizeScheduleClassSpecific Fitting ShapeBasic Fitting ShapeIncludes SealPrice
GRAINGER 4381012570 Concentric Reducer Coupling, 1 1/2 Inch X 2 1/2 Inch Fitting Pipe Size, Stainless Steel | CP8GQT 4381012570Stainless Steel1 1/2"2 1/2"Schedule 10-Concentric Reducer CouplingConcentric ReducerNo€119.35
GRAINGER 4381012540 Concentric Reducer Coupling, 1 1/2 Inch X 2 Inch Fitting Pipe Size, Stainless Steel | CP8GQU 4381012540Stainless Steel1 1/2"2"Schedule 10-Concentric Reducer CouplingConcentric ReducerNo€37.05
GRAINGER 4381016200 Concentric Reducer Coupling, 1 1/2 Inch X 3 Inch Fitting Pipe Size | CP8GQV 4381016200Stainless Steel1 1/2"3"Schedule 40-Concentric Reducer CouplingConcentric ReducerNo€37.26
GRAINGER 4381009210 Concentric Reducer Coupling, 1 1/2 Inch X 3 Inch Fitting Pipe Size, Stainless Steel | CR3CFU 4381009210Stainless Steel1 1/2"3"Schedule 10-Concentric Reducer CouplingConcentric ReducerNo€33.00
GRAINGER 4381019240 Concentric Reducer Coupling, 1 1/2 Inch X 4 Inch Fitting Pipe Size | CP8GQW 4381019240Stainless Steel1 1/2"4"Schedule 40-Concentric Reducer CouplingConcentric ReducerNo€71.06
GRAINGER 4381016230 Concentric Reducer Coupling, 1 1/2 Inch X 4 Inch Fitting Pipe Size | CP8GQX 4381016230Stainless Steel1 1/2"4"Schedule 40-Concentric Reducer CouplingConcentric ReducerNo€95.06
GRAINGER 4381012640 Concentric Reducer Coupling, 1 1/2 Inch X 4 Inch Fitting Pipe Size, Stainless Steel | CP8GQY 4381012640Stainless Steel1 1/2"4"Schedule 10-Concentric Reducer CouplingConcentric ReducerNo€49.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 091-020-012 Concentric Reducer Coupling, Carbon Steel, 2 Inch X 1 1/2 Inch Pipe
€146.25 /unit