Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 06PL-CA11-0360-11C-38C Flexible Metal Hose Assembly, 3/8 Inch Hose Inside Dia, 5 Inch Dynamic Min. Bend Radius | CP9AKV

GRAINGER 06PL-CA11-0360-11C-38C Flexible Metal Hose Assembly, 3/8 Inch Hose Inside Dia, 5 Inch Dynamic Min. Bend Radius

Item: CP9AKV Model: 06PL-CA11-0360-11C-38CCross Ref: 49AA35
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€115.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlexible Metal Hose Assembly
Dynamic Min. Bend Radius5"
Fitting MaterialStainless Steel
Fitting Material GradeGrade 316
Hose Cover GradeGrade 316
Hose Cover MaterialStainless Steel
Hose Fitting A MaterialStainless Steel
Hose Fitting A Material GradeGrade 316
Hose Fitting A TypeMNPT
Hose Fitting B GradeGrade 316
Hose Fitting B MaterialStainless Steel
Hose Fitting B TypeFNPT
Hose Fittings MaterialStainless Steel
Hose Fittings Material GradeGrade 316
Hose Fittings TypeMNPT x FNPT
Hose I.d.3/8"
Hose Length36"
Hose Tube GradeGrade 316
Hose Tube MaterialStainless Steel
Max. Working Pressure @ 70 Deg. F300 psi
Temp. Range1200°F
Dynamic Min. Bend Radius (in.)5"
Hose Fittings316 Stainless Steel MNPT x 316 Stainless Steel 150 lb FNPT
Hose Inside Dia.3/8"
Max. Working Pressure @ 70 F300 psi

Shipping Info:

Ship weight (kg) 0.8865
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHose I.d.Hose LengthMax. Working Pressure @ 70 Deg. FTemp. RangeDynamic Min. Bend RadiusFitting MaterialHose Fitting A MaterialHose Fitting B MaterialPrice
GRAINGER 24PL-CA11-0120-11C-11C Flexible Metal Hose Assembly, 1 1/2 Inch Hose Inside Dia, 11 Inch Dynamic Min. Bend Radius | CP9ACB 24PL-CA11-0120-11C-11C1 1/2"12"531 psi1200°F11"Stainless SteelStainless SteelStainless Steel€146.22
GRAINGER 24PL-CA11-0360-11B-11B Flexible Metal Hose Assembly, 1 1/2 Inch Hose Inside Dia, 11 Inch Dynamic Min. Bend Radius | CP9ACC 24PL-CA11-0360-11B-11B1 1/2"36"531 psi1200°F11"Stainless SteelStainless SteelStainless Steel€162.04
GRAINGER 24PL-CA11-0240-11D-38D Flexible Metal Hose Assembly, 1 1/2 Inch Hose Inside Dia, 11 Inch Dynamic Min. Bend Radius | CP9ACD 24PL-CA11-0240-11D-38D1 1/2"24"300 psi850°F11"Carbon Steel, Malleable IronCarbon SteelMalleable Iron€159.48
GRAINGER 24PL-CA11-0360-11D-38D Flexible Metal Hose Assembly, 1 1/2 Inch Hose Inside Dia, 11 Inch Dynamic Min. Bend Radius | CP9ACE 24PL-CA11-0360-11D-38D1 1/2"36"300 psi850°F11"Carbon Steel, Malleable IronCarbon SteelMalleable Iron€185.27
GRAINGER 24PL-CA11-0360-11C-11C Flexible Metal Hose Assembly, 1 1/2 Inch Hose Inside Dia, 11 Inch Dynamic Min. Bend Radius | CP9ACF 24PL-CA11-0360-11C-11C1 1/2"36"531 psi1200°F11"Stainless SteelStainless SteelStainless Steel€196.79
GRAINGER 24PL-CA11-0180-11D-11D Flexible Metal Hose Assembly, 1 1/2 Inch Hose Inside Dia, 11 Inch Dynamic Min. Bend Radius | CP9ACG 24PL-CA11-0180-11D-11D1 1/2"18"531 psi850°F11"Carbon SteelCarbon SteelCarbon Steel€129.71
GRAINGER 24PL-CA11-0240-11D-11D Flexible Metal Hose Assembly, 1 1/2 Inch Hose Inside Dia, 11 Inch Dynamic Min. Bend Radius | CP9ACH 24PL-CA11-0240-11D-11D1 1/2"24"531 psi850°F11"Carbon SteelCarbon SteelCarbon Steel€135.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 06PL-CA11-0360-11C-38C Flexible Metal Hose Assembly, 3/8 Inch Hose Inside Dia, 5 Inch Dynamic Min. Bend Radius
€115.21 /unit