Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 05539563745 Flap Disc, Type 27, 4 1/2 Inch x 7/8 Inch, Zirconia Alumina, 120 Grit, Fiberglass Bk | CP9MCW

GRAINGER 05539563745 Flap Disc, Type 27, 4 1/2 Inch x 7/8 Inch, Zirconia Alumina, 120 Grit, Fiberglass Bk

Item: CP9MCW Model: 05539563745Cross Ref: 60WJ41
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlap Disc
Abrasive GradeMedium
Abrasive MaterialZirconia Alumina
Abrasive TypeCoated
Arbor Hole TypeUnthreaded
Backing Plate MaterialFiberglass
Density RatingStandard
Disc Dia.4 1/2"
Disc TypeType 27
Grit120
Max. Operating Speed13300 RPM
Mfr. SeriesXC1176 Series
Arbor Hole Size7/8"
Diameter4 1/2"
Flap Disc TypeType 27
Maximum Operating Speed13300 RPM
SeriesXC1176 Series

Shipping Info:

Ship weight (kg) 0.0675

Product Variants

ProductModelAbrasive GradeGritAbrasive MaterialDisc TypeArbor Hole TypeDensity RatingBacking Plate MaterialMax. Operating SpeedPrice
GRAINGER 05539518615 Flap Disc, 5/8 Inch Mounting Hole, Medium, 60 Grit Zirconia Alumina | CD2GFR 447R62 05539518615Grade MED60Alumina Zirconia-----€5.42
GRAINGER 77696002064 Flap Disc, 5/8 Inch Mounting Hole, Fine, 120 Grit Zirconia Alumina | CD2JEX 447R70 77696002064Fine120Alumina Zirconia-----€9.77
GRAINGER APPROVED 69957307852 Flap Disc, Zirconia Alumina, 4 Inch Disc Dia., 120 Abrasive Grit | CH6KRE 447R66 69957307852Fine120------€3.99
GRAINGER 66623326218 Flap Disc, Type 27, 4 1/2 Inch x 5/8 11, Ceramic, 80 Grit, Plastic Bk, Std Density | CP9MCJ 66623326218Medium80CeramicType 27ThreadedStandardPlastic13300 RPM€12.98
GRAINGER 05539564060 Flap Disc, Type 27, 4 1/2 Inch x 5/8 11, Zirconia Alumina, 36 Grit, Fiberglass Bk | CP9MCK 05539564060Extra Coarse36Zirconia AluminaType 27ThreadedStandardFiberglass13300 RPM€7.38
GRAINGER 66261068838 Flap Disc, Type 27, 4 1/2 Inch x 5/8 11, Zirconia Alumina, 40 Grit, Fiberglass Bk | CP9MCL 66261068838Coarse40Zirconia AluminaType 27ThreadedHighFiberglass13300 RPM€10.54
GRAINGER 05539564061 Flap Disc, Type 27, 4 1/2 Inch x 5/8 11, Zirconia Alumina, 40 Grit, Fiberglass Bk | CP9MCM 05539564061Coarse40Zirconia AluminaType 27ThreadedStandardFiberglass13300 RPM€8.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 05539563745 Flap Disc, Type 27, 4 1/2 Inch x 7/8 Inch, Zirconia Alumina, 120 Grit, Fiberglass Bk
€8.00 /unit