Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 05539554837 Sanding Belt, 36 Inch L, 4 Inch W, Aluminum Oxide, 120 Grit, Fine, Coated | CD2NAR 435Y94

GRAINGER 05539554837 Sanding Belt, 36 Inch L, 4 Inch W, Aluminium Oxide, 120 Grit, Fine, Coated

Item: CD2NAR Model: 05539554837Cross Ref: 435Y94
Limited Availability
€11.33 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Belt
Abrasive MaterialAluminum Oxide
Abrasive TypeCoated
Backing MaterialPolyester
Backing WeightX
ColorBrown
GradeFine
Grit120
Length36"
Width4"
Abrasive GradeMedium
Belt Joint TypeButt Joint
Belt Length36"
Belt Width4"
Bond TypeResin
Coating CoverageClosed
Resistance PropertiesWater
SeriesXP0998W Series

Shipping Info:

Ship weight (kg) 0.09

Product Variants

ProductModelGritAbrasive MaterialColorBacking WeightAbrasive TypeBacking MaterialPrice
GRAINGER 05539554809 Sanding Belt, Coated, Size 24" x 3", 36 Grit, Extra Coarse Grade | AX3MDH 447T49 05539554809------€4.28
GRAINGER 05539554660 Sanding Belt, Coated, Size 18" x 1/2", P40 Grit, Extra Coarse Grade | AX3MDP 447T39 05539554660------€1.03
GRAINGER 05539554846 Sanding Belt, Coated, Size 48" x 6", 60 Grit, Medium Grade | AX3MWB 435Y89 0553955484660Aluminum OxideBrownYCoatedPolyester€16.51
GRAINGER 05539554845 Sanding Belt, Coated, Size 48" x 6", 50 Grit, Coarse Grade | AX3MWC 435Z04 0553955484550Aluminum OxideBrownYCoatedPolyester€19.83
GRAINGER 05539554847 Sanding Belt, 48 Inch L, 6 Inch W, Aluminum Oxide, 80 Grit, Medium, Coated | CD2NAN 435Y88 0553955484780Aluminum OxideBrownYCoatedPolyester€15.98
GRAINGER 05539554848 Sanding Belt, 48 Inch L, 6 Inch W, Aluminum Oxide, 100 Grit, Fine, Coated | CD2NAP 435Y90 05539554848100Aluminum OxideBrownXCoatedPolyester€15.18
GRAINGER 05539554849 Sanding Belt, 48 Inch L, 6 Inch W, Aluminum Oxide, 120 Grit, Fine, Coated | CD2NAQ 435Y91 05539554849120Aluminum OxideBrownXCoatedPolyester€15.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 05539554837 Sanding Belt, 36 Inch L, 4 Inch W, Aluminium Oxide, 120 Grit, Fine, Coated
€11.33 /unit