Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 05539554824 Sanding Belt, 4 Inch W X 24 Inch L, Aluminum Oxide, P80 Grit, Y Wt Polyester Backing | CQ3VNL

GRAINGER 05539554824 Sanding Belt, 4 Inch Width X 24 Inch Length, Aluminum Oxide, P80 Grit, Y Wt Polyester Backing

Item: CQ3VNL Model: 05539554824Cross Ref: 447T31
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Belt
Abrasive MaterialAluminum Oxide
Abrasive TypeCoated
Backing MaterialPolyester
Backing WeightY
Belt Joint TypeButt Joint
Bond TypeResin
Coating CoverageClosed
ColorBrown
GradeMedium
GritP80
Length24"
Mfr. SeriesYP0998W Series
Resistance PropertiesWater
Width4"
Abrasive GradeMedium
Belt Length24"
Belt Width4"
SeriesYP0998W Series

Shipping Info:

Ship weight (kg) 0.063
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelGritBacking WeightAbrasive TypeAbrasive MaterialBacking MaterialColorResistance PropertiesBond TypePrice
GRAINGER 05539554804 Sanding Belt, 3 Inch W X 21 Inch L, Aluminum Oxide, P100 Grit, X Wt Polyester Backing | CQ3VND 05539554804P100XCoatedAluminum OxidePolyesterBrownWaterResin€3.36
GRAINGER 05539554814 Sanding Belt, 3 Inch W X 24 Inch L, Aluminum Oxide, P100 Grit, X Wt Polyester Backing | CQ3VNE 05539554814P100XCoatedAluminum OxidePolyesterBrownWaterResin€3.39
GRAINGER 05539554813 Sanding Belt, 3 Inch W X 24 Inch L, Aluminum Oxide, P80 Grit, Y Wt Polyester Backing | CQ3VNF 05539554813P80YCoatedAluminum OxidePolyesterBrownWaterResin€3.33
GRAINGER 05539554825 Sanding Belt, 4 Inch W X 24 Inch L, Aluminum Oxide, P100 Grit, X Wt Polyester Backing | CQ3VNH 05539554825P100XCoatedAluminum OxidePolyesterBrownWaterResin€5.90
GRAINGER 05539554826 Sanding Belt, 4 Inch W X 24 Inch L, Aluminum Oxide, P120 Grit, X Wt Polyester Backing | CQ3VNJ 05539554826P120XCoatedAluminum OxidePolyesterBrownWaterResin€4.81
GRAINGER 05539554823 Sanding Belt, 4 Inch W X 24 Inch L, Aluminum Oxide, P60 Grit, Y Wt Polyester Backing | CQ3VNK 05539554823P60YCoatedAluminum OxidePolyesterBrownWaterResin€5.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 05539554824 Sanding Belt, 4 Inch Width X 24 Inch Length, Aluminum Oxide, P80 Grit, Y Wt Polyester Backing
€4.92 /unit