Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 05539520333 Sandpaper Roll, 2 3/4 Inch Width X 135 ft Length, Aluminum Oxide, P320 Grit, Psa | CQ4KWY

GRAINGER 05539520333 Sandpaper Roll, 2 3/4 Inch Width X 135 ft Length, Aluminum Oxide, P320 Grit, Psa

Item: CQ4KWY Model: 05539520333Cross Ref: 447R16
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€90.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoll
Abrasive GradeVery Fine
Abrasive MaterialAluminum Oxide
Attachment TypePSA
Backing MaterialPaper
Backing WeightB
Coating CoverageOpen
ColorRed
GritP320
Length135 ft.
Mfr. SeriesB0912DO Series
Resistance PropertiesLoad
Vacuum Hole PatternNon Vacuum
Width2 3/4"
Roll Width2 3/4"

Shipping Info:

Ship weight (kg) 0.6278
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAbrasive GradeAbrasive MaterialAttachment TypeVacuum Hole PatternCoating CoverageResistance PropertiesColorBacking WeightPrice
GRAINGER 05539520337 Sandpaper Roll, 2 3/4 Inch Width X 135 ft Length, Aluminum Oxide, P150 Grit, Psa | CQ4KWU 05539520337FineAluminum OxidePSANon VacuumOpenLoadRedB€85.84
GRAINGER 05539520336 Sandpaper Roll, 2 3/4 Inch Width X 135 ft Length, Aluminum Oxide, P180 Grit, Psa | CQ4KWV 05539520336FineAluminum OxidePSANon VacuumOpenLoadRedB€85.84
GRAINGER 05539520335 Sandpaper Roll, 2 3/4 Inch Width X 135 ft Length, Aluminum Oxide, P220 Grit, Psa | CQ4KWW 05539520335FineAluminum OxidePSANon VacuumOpenLoadRedB€85.84
GRAINGER 05539520334 Sandpaper Roll, 2 3/4 Inch Width X 135 ft Length, Aluminum Oxide, P240 Grit, Psa | CQ4KWX 05539520334Very FineAluminum OxidePSANon VacuumOpenLoadRedB€85.84
GRAINGER 05539520332 Sandpaper Roll, 2 3/4 Inch Width X 135 ft Length, Aluminum Oxide, P400 Grit, Psa | CQ4KWZ 05539520332Extra FineAluminum OxidePSANon VacuumOpenLoadRedB€85.84
GRAINGER 05539520340 Sandpaper Roll, 2 3/4 Inch Width X 75 ft Length, Aluminum Oxide, P80 Grit, Psa | CQ4KXA 05539520340MediumAluminum OxidePSANon VacuumOpenLoadRedB€69.84
GRAINGER 05539520339 Sandpaper Roll, 2 3/4 Inch Width X 90 ft Length, Aluminum Oxide, P100 Grit, Psa | CQ4KXB 05539520339MediumAluminum OxidePSANon VacuumOpenLoadRedB€87.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 05539520333 Sandpaper Roll, 2 3/4 Inch Width X 135 ft Length, Aluminum Oxide, P320 Grit, Psa
€90.49 /unit