Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 05539518627 Flap Disc, Type 29, 5 Inch x 7/8 Inch, Zirconia Alumina, 60 Grit, Fiberglass Bk | CP9MEM

GRAINGER 05539518627 Flap Disc, Type 29, 5 Inch x 7/8 Inch, Zirconia Alumina, 60 Grit, Fiberglass Bk

Item: CP9MEM Model: 05539518627Cross Ref: 60WJ67
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlap Disc
Abrasive GradeCoarse
Abrasive MaterialZirconia Alumina
Abrasive TypeCoated
Arbor Hole TypeUnthreaded
Backing Plate MaterialFiberglass
Density RatingStandard
Disc Dia.5"
Disc TypeType 29
Grit60
Max. Operating Speed12000 RPM
Mfr. SeriesXC1176 Series

Shipping Info:

Ship weight (kg) 0.0855

Product Variants

ProductModelAbrasive GradeGritAbrasive MaterialDisc TypeArbor Hole TypeDensity RatingBacking Plate MaterialMax. Operating SpeedPrice
GRAINGER 05539518615 Flap Disc, 5/8 Inch Mounting Hole, Medium, 60 Grit Zirconia Alumina | CD2GFR 447R62 05539518615Grade MED60Alumina Zirconia-----€5.42
GRAINGER 77696002064 Flap Disc, 5/8 Inch Mounting Hole, Fine, 120 Grit Zirconia Alumina | CD2JEX 447R70 77696002064Fine120Alumina Zirconia-----€9.77
GRAINGER APPROVED 69957307852 Flap Disc, Zirconia Alumina, 4 Inch Disc Dia., 120 Abrasive Grit | CH6KRE 447R66 69957307852Fine120------€3.99
GRAINGER 66623326218 Flap Disc, Type 27, 4 1/2 Inch x 5/8 11, Ceramic, 80 Grit, Plastic Bk, Std Density | CP9MCJ 66623326218Medium80CeramicType 27ThreadedStandardPlastic13300 RPM€12.98
GRAINGER 05539564060 Flap Disc, Type 27, 4 1/2 Inch x 5/8 11, Zirconia Alumina, 36 Grit, Fiberglass Bk | CP9MCK 05539564060Extra Coarse36Zirconia AluminaType 27ThreadedStandardFiberglass13300 RPM€7.38
GRAINGER 66261068838 Flap Disc, Type 27, 4 1/2 Inch x 5/8 11, Zirconia Alumina, 40 Grit, Fiberglass Bk | CP9MCL 66261068838Coarse40Zirconia AluminaType 27ThreadedHighFiberglass13300 RPM€10.54
GRAINGER 05539564061 Flap Disc, Type 27, 4 1/2 Inch x 5/8 11, Zirconia Alumina, 40 Grit, Fiberglass Bk | CP9MCM 05539564061Coarse40Zirconia AluminaType 27ThreadedStandardFiberglass13300 RPM€8.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 05539518627 Flap Disc, Type 29, 5 Inch x 7/8 Inch, Zirconia Alumina, 60 Grit, Fiberglass Bk