Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 05539510854 Sandpaper Sheet, 9 Inch Width X 11 Inch Length, Garnet, 50 Grit, 9 Inch Size | CQ4KYA

GRAINGER 05539510854 Sandpaper Sheet, 9 Inch Width X 11 Inch Length, Garnet, 50 Grit, 9 Inch Size

Item: CQ4KYA Model: 05539510854Cross Ref: 447T80
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSandpaper Sheet
Abrasive GradeCoarse
Abrasive MaterialGarnet
Backing MaterialPaper
Backing WeightD
Coating CoverageOpen
ColorOrange
Grit50
Mfr. SeriesD0311O Series
Sheet Length11"
Sheet Width9"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAbrasive MaterialAbrasive GradeBacking MaterialResistance PropertiesBacking WeightColorSheet WidthSheet LengthPkg. Qty.Price
GRAINGER 05539520537 Sanding Sheet, 9 Inch Width X 11 Inch Length, Aluminum Oxide, P100 Grit, 100 PK | CQ4KXD 05539520537Aluminum OxideMediumPaper-BRed9"11"100€138.32
GRAINGER 05539510870 Sanding Sheet, 9 Inch Width X 11 Inch Length, Aluminum Oxide, P120 Grit, 100 PK | CQ4KXE 78072775487Aluminum OxideMediumPaper-CBrown9"11"100€134.28
GRAINGER 05539520535 Sanding Sheet, 9 Inch Width X 11 Inch Length, Aluminum Oxide, P150 Grit, 100 PK | CQ4KXF 05539520535Aluminum OxideFinePaper-BRed9"11"100€126.33
GRAINGER 05539520533 Sanding Sheet, 9 Inch Width X 11 Inch Length, Aluminum Oxide, P220 Grit, 100 PK | CQ4KXG 05539520533Aluminum OxideFinePaper-BRed9"11"100€101.23
GRAINGER 05539520529 Sanding Sheet, 9 Inch Width X 11 Inch Length, Aluminum Oxide, P400 Grit, 100 PK | CQ4KXH 05539520529Aluminum OxideExtra FinePaper-BRed9"11"100€98.16
GRAINGER 05539510873 Sanding Sheet, 9 Inch Width X 11 Inch Length, Aluminum Oxide, P60 Grit, 50 PK | CQ4KXJ 78072775484Aluminum OxideCoarsePaper-CBrown9"11"50€82.56
GRAINGER 05539520528 Sanding Sheet, 9 Inch Width X 11 Inch Length, Aluminum Oxide, P600 Grit, 100 PK | CQ4KXK 05539520528Aluminum OxideExtra FinePaper-BRed9"11"100€98.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 05539510854 Sandpaper Sheet, 9 Inch Width X 11 Inch Length, Garnet, 50 Grit, 9 Inch Size
€2.26 /unit