Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 053-040-032 Reducing Tee, Carbon Steel, 4 Inch X 4 Inch X 3 1/2 Inch Fitting Pipe Size, Butt Weld | CP8JAJ

GRAINGER 053-040-032 Reducing Tee, Carbon Steel, 4 x 4 x 3 1/2 Inch Pipe, Butt Weld

Item: CP8JAJ Model: 053-040-032Cross Ref: 30WD95
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€604.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Tee
Basic Fitting ShapeTEE
ClassClass XS
Fitting Side A Nominal Pipe Size4"
Fitting Side A TypeButt Weld
Fitting Side B Nominal Pipe Size4"
Fitting Side B TypeButt Weld
Fitting Side C Nominal Pipe Size3 1/2"
Fitting Side C TypeButt Weld
Includes SealNo
MaterialCarbon Steel
Specific Fitting ShapeReducing Tee
Includes Pre-applied Thread SealantNo
Pipe Fitting MaterialCarbon Steel
StandardsASME B16.9, ASTM A234 WPB

Shipping Info:

Ship weight (kg) 7.065
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBasic Fitting ShapeClassScheduleFitting Side A TypeFitting Side B TypeSpecific Fitting ShapeFitting Side C TypeFitting Side A Nominal Pipe SizePrice
GRAINGER 4381018080 Reducing Tee, 1 1/2 Inch X 1 1/2 Inch X 1 1/4 Inch Fitting Pipe Size | CP8GZV 4381018080Reducing Tee-Schedule 40Butt WeldButt WeldReducing TeeButt Weld1 1/2"€116.12
GRAINGER 4381020880 Reducing Tee, 1 1/2 Inch X 1 1/2 Inch X 1 1/4 Inch Fitting Pipe Size | CP8GZW 4381020880Reducing Tee-Schedule 40Butt WeldButt WeldReducing TeeButt Weld1 1/2"€99.89
GRAINGER 4381014680 Reducing Tee, 1 1/2 Inch X 1 1/2 Inch X 1 1/4 Inch Fitting Pipe Size, Stainless Steel | CP8GZX 4381014680Reducing Tee-Schedule 10Butt WeldButt WeldReducing TeeButt Weld1 1/2"€106.40
GRAINGER 4381011080 Reducing Tee, 1 1/2 Inch X 1 1/2 Inch X 1 1/4 Inch Fitting Pipe Size, Stainless Steel | CP8GZY 4381011080Reducing Tee-Schedule 10Butt WeldButt WeldReducing TeeButt Weld1 1/2"€116.12
GRAINGER 4381014670 Reducing Tee, 1 1/2 Inch X 1 1/2 Inch X 1 Inch Fitting Pipe Size, Stainless Steel | CP8GZZ 4381014670Reducing Tee-Schedule 10Butt WeldButt WeldReducing TeeButt Weld1 1/2"€109.66
GRAINGER 4381011070 Reducing Tee, 1 1/2 Inch X 1 1/2 Inch X 1 Inch Fitting Pipe Size, Stainless Steel | CP8HAA 4381011070Reducing Tee-Schedule 10Butt WeldButt WeldReducing TeeButt Weld1 1/2"€82.97
GRAINGER 4381018050 Reducing Tee, 1 1/2 Inch X 1 1/2 Inch X 1/2 Inch Fitting Pipe Size | CP8HAB 4381018050Reducing Tee-Schedule 40Butt WeldButt WeldReducing TeeButt Weld1 1/2"€99.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 053-040-032 Reducing Tee, Carbon Steel, 4 x 4 x 3 1/2 Inch Pipe, Butt Weld
€604.63 /unit