Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 03-550-SC Traffic Cone Sign, Plastic, 10 1/2 Inch Height, Orange/Black, Sidewalk Closed | CQ7QXJ

GRAINGER 03-550-SC Traffic Cone Sign, Plastic, 10 1/2 Inch Height, Orange/Black, Sidewalk Closed

Item: CQ7QXJ Model: 03-550-SCCross Ref: 489N86
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTraffic Cone Sign
LegendSidewalk Closed
ColorOrange, Black
For Cone Opening1.39"
For Use WithTraffic Cones
Height10 1/2"
MaterialPlastic
Product TypeTraffic Cone Sign
Thickness1/8"
Weight1 lbs.
Width12 3/4"

Shipping Info:

Ship weight (kg) 0.2205
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHeightMaterialLegendColorThicknessFor Cone OpeningPrice
GRAINGER APPROVED 03-550-BL Traffic Cone Sign, Black/Orange, Border Only Legend, 12 1/2 Inch x 5/16 Inch Size | CH6HJT 489N85 03-550-BL10 1/2"ABS----€20.16
GRAINGER APPROVED 03-550-DNE Traffic Cone Sign, Black/Orange, Do Not Enter Legend, 12 1/2 Inch x 5/16 Inch Size | CH6HJU 489N90 03-550-DNE10 1/2"ABS----€22.46
GRAINGER APPROVED 03-550-NP Traffic Cone Sign, White, No Parking Symbol Legend, 12 3/4 Inch x 1/16 Inch Size | CH6HJV 2KCV5 03-550-NP10 1/2"ABS-White--€24.24
GRAINGER APPROVED 03-550-R Traffic Cone Sign, Black/Orange, Reserved Legend, 12 1/2 Inch x 5/16 Inch Size | CH6HJW 489N84 03-550-R10 1/2"ABS----€20.16
GRAINGER APPROVED 03-550-S Traffic Cone Sign, Orange, Slow Traffic Legend, 12 3/4 Inch x 1/16 Inch Size | CH6HJX 2KCV6 03-550-S10 1/2"ABS-Orange--€22.55
GRAINGER 03-550-SLT Traffic Cone Sign, ABS Plastic, 10 3/8 Inch Height, 12 3/4 Inch Length, Black/Orange, Slow | CQ7QXB 03-550-SLT10 3/8"ABSSlowOrange, Black1/8"1.39"€22.55
GRAINGER 03-550-MW Traffic Cone Sign, ABS Plastic, 10 3/8 Inch Height, 12 3/4 Inch Length, Orange | CQ7QXC 03-550-MW--Men Working---€22.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 03-550-SC Traffic Cone Sign, Plastic, 10 1/2 Inch Height, Orange/Black, Sidewalk Closed
€21.35 /unit