Flat Shipping

Flat Shipping at €24.99 + VAT

GRACO XWD515 Airless Spray Gun Tip Tip Size 0.015 Inch | AG9RRN 21YR52

GRACO XWD515 Airless Spray Gun Tip Tip Size 0.015 Inch

Item: AG9RRN Model: XWD515Cross Ref: 21YR52
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€61.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAirless Spray Gun Tip
ColorBlack
Max. Working Pressure2000 psi
Pattern Size10"
Thread Size7/8"
Tip Size0.015"
Compatible Product TypeHandheld Sprayers
Compatible With Manufacturer Model Number17N163, 17N166
FeaturesReversible
IncludesTip/Guard Combination
Product TypeAirless Spray Gun Tip
Spray Pattern Size - Maximum10"

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)6.86
Ship length (cm)16.51
Ship width (cm)11.43
Country of OriginUS

Product Variants

ProductModelColorMax. Working PressurePattern SizeTip SizeThread SizePrice
GRACO 286615 Airless Spray Gun Tip Tip Size .015 | AB4ZFP 20L038 286615Black4050 psi12" to 14"0.015"-€47.88
GRACO XHD215 Airless Spray Gun Tip Tip Size 0.015 Inch | AB6MJG 21YR97 XHD215Gray7250 psi4" to 6"0.015"7/8"€93.53
GRACO XHD315 Airless Spray Gun Tip Tip Size 0.015 Inch | AB6MJH 21YR98 XHD315Gray7250 psi6" to 8"0.015"7/8"€93.53
GRACO LTX415 Airless Tip Size 0.015 Inch Pattern 8-10 Inch | AC3UBK 2WCW9 LTX415Blue4050 psi8" to 10"0.015"-€50.85
GRACO LTX515 Airless Tip Size 0.015 Inch Pattern 10-12 Inch | AC3UBL 2WCX1 LTX515Blue4050 psi10" to 12"0.015"-€51.38
GRACO NAR315 Airless Spray Gun Tip Tip Size 0.015 Inch | AG9RRM 21YR51 NAR315Green2000 psi6"0.015"7/8"€58.22
GRACO XHD415 Airless Spray Gun Tip Tip Size 0.015 Inch | AG9RTC 21YR99 XHD415Gray7250 psi8" to 10"0.015"7/8"€94.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRACO XWD515 Airless Spray Gun Tip Tip Size 0.015 Inch
€61.65 /unit