Flat Shipping

Flat Shipping at €24.99 + VAT

GRACO XHD319 Airless Spray Gun Tip Tip Size 0.019 Inch | AG9RUK 21YT63

GRACO XHD319 Airless Spray Gun Tip Tip Size 0.019 Inch

Item: AG9RUK Model: XHD319Cross Ref: 21YT63
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€121.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAirless Spray Gun Tip
ColorGray
FeaturesReversible
Max. Working Pressure7250 psi
Pattern Size6" to 8"
Thread Size7/8"
Tip Size0.019"
Compatible Fluid TypePaints
Compatible Product TypeAirless Spray Guns, Conventional Spray Guns
Compatible With Grainger Part Number21YR88
Compatible With Manufacturer Model NumberXHD001
Compatible With SeriesXHF, XTR
Flow Rate - Maximum0.38 GPM
Operating Pressure - Maximum7250 psi
Product TypeAirless Spray Gun Tip
SeriesSwitchTip
Spray Pattern Size - Maximum8"
Spray Pattern Size - Minimum6"
Spray Tip Number319

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)1.78
Ship length (cm)13.46
Ship width (cm)6.86
Country of OriginUS

Product Variants

ProductModelColorMax. Working PressurePattern SizeTip SizeThread SizePrice
GRACO 286619 Airless Spray Gun Tip Tip Size .019 | AB4ZFR 20L040 286619Black4050 psi12" to 14"0.019"-€47.88
GRACO XHD419 Airless Spray Gun Tip Tip Size 0.019 Inch | AB6MJK 21YT05 XHD419Gray7250 psi8" to 10"0.019"7/8"€94.23
GRACO LL5319 Spray Tip Medium Film | AC3UBD 2WCW1 LL5319Yellow4050 psi4"0.019"-€54.25
GRACO XHD519 Airless Spray Gun Tip Tip Size 0.019 Inch | AG9RTG 21YT06 XHD519Gray7250 psi10" to 12"0.019"7/8"€92.15
GRACO XHD219 Airless Spray Gun Tip Tip Size 0.019 Inch | AG9RUJ 21YT62 XHD219Gray7250 psi4" to 6"0.019"7/8"€94.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRACO XHD319 Airless Spray Gun Tip Tip Size 0.019 Inch
€121.13 /unit