Flat Shipping

Flat Shipping at €24.99 + VAT

GRACO 288430 Airless Spray Gun 3600 Psi Tip 0.015 Inch | AC3UBF 2WCW3

GRACO 288430 Airless Spray Gun 3600 Psi Tip 0.015 Inch

Item: AC3UBF Model: 288430Cross Ref: 2WCW3
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€512.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAirless Spray Gun
ConstructionMetal
Fluid Delivery TypePressure
Inlet Size1/4"
Max. Pressure3600 psi
Nozzle Size0.015"
Air Inlet Size1/4"
Air Inlet TypeNPSM
Compatible Fluid TypeCoatings, Enamels, Lacquers, Stains
FeaturesTrigger Lock
Fluid Inlet Size1/4"
Includes4-Finger Trigger, RAC x 515 Switch tip and Guard
MaterialAluminum, Stainless Steel
Maximum Working Pressure3600 psi
Operating Fluid Pressure - Maximum3600 psi
Product TypeAirless Spray Gun
SeriesContractor FTx
Spray TechnologyAirless
Spray Tip Number515
Tip Size Included0.015"
Trigger Type4-Finger
Weight1.49 lbs.

Shipping Info:

Ship weight (kg) 0.7425
Ship height (cm)6.6
Ship length (cm)31.5
Ship width (cm)21.34
HS code8424209000
Country of OriginUS

Product Variants

ProductModelFluid Delivery TypeNozzle SizeInlet SizeMax. PressureConstructionPrice
GRACO 288420 Airless Spray Gun 3600 Psi Tip 0.017 Inch | AC3UBG 2WCW4 288420Pressure0.017"1/4"3600 psiMetal€503.74
GRACO 244161 Airless Spray Gun 3600 Psi | AC3UBV 2WCY3 244161Pressure-1/4"3600 psiMetal€393.20
GRACO 235457 Airless Spray Gun Without Guard | AF7MVG 21YR84 2354571/4"0.017"1/4"3600 psiMetal€264.66
GRACO 235458 Airless Spray Gun With Rac Iv | AF7MVH 21YR85 2354581/4"0.017"1/4"3600 psiMetal€493.92
GRACO 246468 Airless Spray Gun With Rac x Tip | AF7MVJ 21YR86 2464681/4"0.017"1/4"3600 psiMetal€326.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRACO 288430 Airless Spray Gun 3600 Psi Tip 0.015 Inch
€512.75 /unit