GPI FM300H/R Electronic Flowmeter, Nutating Disc, 2 To 20 gpm Flow Range, 1 Inch FNPT x MNPT | AF2RHB 6XGP0

GPI FM300H/R 120000-17 Electronic Flowmeter, Nutating Disc, 2 To 20 gpm Flow Range, 1 Inch FNPT x MNPT

Item: AF2RHB Model: FM300H/RCross Ref: 6XGP0 / 120000-17
In Stock

Get it by Monday, Jun 16

€609.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectronic Flowmeter
Ambient Temp. Range+32°F to +140°F
Connection Size1/2"
Connection TypeFNPT x MNPT
Display TypeDigital
Flow Range2-20 GPM
Flowmeter TypeNutating Disc
Fluid Temp.+15°F to +130°F
GradeGrade 316
Housing MaterialPolybutylene Terephthalate
Includes TotalizerYes
Max. Flow Rate20 GPM
Max. Operating Pressure50 psi
Max. Temp.130°F
Max. Viscosity463 SUS
Media TypeAgricultural Chemicals
Min. Flow Rate2 GPM
Min. Media Temp.15°F
Mounting LocationInline
O-ring MaterialFluorocarbon
Output Type4-20 mA
Overall Length6"
Repeatability-0.5% to +0.5%
Rotor MaterialPolybutylene Terephthalate
Seal MaterialViton
SeriesFM-300 Series
Unit Of MeasureGal.
Wetted MaterialFerrite, Fluorocarbon, Polybutylene Terephthalate Polyester, Stainless Steel
Accuracy+/-2%
Compatible Flow MaterialWater
Flow Rate2-20 GPM
Fluid Connection1/2" FNPT
Manufacturer Warranty Length2 yrs.
Max. Media Temperature130°F
Media Temp. Range15°F to 130°F
Min. Media Temperature15°F
Product TypeFlow Meter
StandardsCE CERTIFIED

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)10.16
Ship length (cm)18.29
Ship width (cm)11.68
HS code9028200000
Country of OriginUS

Product Details:

    • Flow Range @ < 5 cps (2 to 20 gpm)
    • Special Features: Battery Powered, Rate And Total Indication

Product Variants

ProductModelMin. Flow RateMax. Flow RateConnection SizeAmbient Temp. RangeMax. Operating PressureMax. ViscosityMax. Temp.Overall LengthPrice
GPI FM300HL/R Electronic Flowmeter, Nutating Disc, 2 To 20 gpm Flow Range, 1 Inch FNPT x MNPT | AF2RHC 6XGP1 FM300HL/R7 LPM75 LPM1/2"+32°F to +140°F50 psi463 SUS130°F6"€609.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GPI FM300H/R 120000-17 Electronic Flowmeter, Nutating Disc, 2 To 20 gpm Flow Range, 1 Inch FNPT x MNPT
€609.56 /unit