GPI 83004075 Standard Cable, Type T, High Temperature, 2 Conductors, 75 Feet Length | CD8RQG

GPI 83004075 Standard Cable, Type T, High Temperature, 2 Conductors, 75 Feet Length

Item: CD8RQG Model: 83004075
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable

Shipping Info:

Country of OriginUS

Product Details:

    • G Series

Product Variants

ProductModelMPNPrice
GPI 83004001 Standard Cable, Type T, High Temperature, 2 Conductors, 8 Inch Length | CD8RPX 8300400183004001-
RFQ
GPI 83004005 Standard Cable, Type T, High Temperature, 2 Conductors, 5 Feet Length | CD8RPY 8300400583004005-
RFQ
GPI 83004010 Standard Cable, Type T, High Temperature, 2 Conductors, 10 Feet Length | CD8RPZ 8300401083004010-
RFQ
GPI 83004015 Standard Cable, Type T, High Temperature, 2 Conductors, 15 Feet Length | CD8RQA 8300401583004015-
RFQ
GPI 83004020 Standard Cable, Type T, High Temperature, 2 Conductors, 20 Feet Length | CD8RQB 8300402083004020-
RFQ
GPI 83004025 Standard Cable, Type T, High Temperature, 2 Conductors, 25 Feet Length | CD8RQC 8300402583004025-
RFQ
GPI 83004030 Standard Cable, Type T, High Temperature, 2 Conductors, 30 Feet Length | CD8RQD 8300403083004030-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GPI 83004075 Standard Cable, Type T, High Temperature, 2 Conductors, 75 Feet Length