GPI 83002030 Standard Cable, Type D, Di-Mag, 3 Conductors, 30 Feet Length | CD8RPG

GPI 83002030 Standard Cable, Type D, Di-Mag, 3 Conductors, 30 Feet Length

Item: CD8RPG Model: 83002030
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable

Shipping Info:

Country of OriginUS

Product Details:

    • G Series

Product Variants

ProductModelMPNPrice
GPI 83002001 Standard Cable, Type D, Di-Mag, 3 Conductors, 8 Inch Length | CD8RPA 8300200183002001-
RFQ
GPI 83002005 Standard Cable, Type D, Di-Mag, 3 Conductors, 5 Feet Length | CD8RPB 8300200583002005-
RFQ
GPI 83002010 Standard Cable, Type D, Di-Mag, 3 Conductors, 10 Feet Length | CD8RPC 8300201083002010-
RFQ
GPI 83002015 Standard Cable, Type D, Di-Mag, 3 Conductors, 15 Feet Length | CD8RPD 8300201583002015-
RFQ
GPI 83002020 Standard Cable, Type D, Di-Mag, 3 Conductors, 20 Feet Length | CD8RPE 8300202083002020-
RFQ
GPI 83002025 Standard Cable, Type D, Di-Mag, 3 Conductors, 25 Feet Length | CD8RPF 8300202583002025-
RFQ
GPI 83002040 Standard Cable, Type D, Di-Mag, 3 Conductors, 40 Feet Length | CD8RPH 8300204083002040-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GPI 83002030 Standard Cable, Type D, Di-Mag, 3 Conductors, 30 Feet Length