GOULDS WATER TECHNOLOGY WS3012D3 Submersible Sewage Pump 3hp 230v 21 Feet | AD8WWX 4NE78

GOULDS WATER TECHNOLOGY WS3012D3 Submersible Sewage Pump 3hp 230v 21 Feet

Item: AD8WWX Model: WS3012D3Cross Ref: 4NE78
In Stock

Get it by Friday, Jun 13

€7,047.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSubmersible Sewage Pump
Amps21.5A
Base MaterialCast Iron
Bearing TypeBall
Body MaterialCast Iron
Cord Length20 ft.
Dia.15 1/2"
Diameter15 1/2"
Duty CycleContinuous
Flow Rate @ 20 Ft.350 GPM
Flow Rate @ 25 Ft.310 GPM
Flow Rate @ 30 Ft.265 GPM
Flow Rate @ 40 Ft.160 GPM
Height27 5/8"
Hp3 hp
Impeller MaterialCast Iron
Max. Flow Rate @ 15 Ft.390 GPM
Max. Head54 ft.
Max. Media Temp.140°F
Max. Solid Dia.2 1/2"
Motor TypeCapacitor Start
Off Point6 2/5"
Outlet Size3"
Phase1
Pump TypeManual Pump
Rpm1750 RPM
Seal MaterialSilicon Carbide
SeriesWS D3 3888 Series
Shaft MaterialSilicon Carbide
Switch ActuationNo Switch Included
Switch Electrical ConnectionNo Switch Included
Switch TypeNone
Thermal ProtectionNone
Top MaterialCast Iron
Voltage230V AC

Shipping Info:

Ship weight (kg) 90.9
Ship height (cm)69.85
Ship length (cm)46.99
Ship width (cm)34.29
HS code8413702004
Country of OriginUS

Product Variants

ProductModelHpBody MaterialVoltagePhaseSwitch ActuationImpeller MaterialMax. Solid Dia.Max. HeadPrice
LITTLE GIANT PUMPS 16S-CIM Submersible Sewage Pump 1HP 230V 64 Feet | AB9PFR 2EHN5 / 514620 5146201 hpCast Iron230V AC1No Switch IncludedCast Iron2"35 ft.€1,522.83
LITTLE GIANT PUMPS 16S-CIM Submersible Sewage Pump 1HP 230V 77 Feet | AB9PFT 2EHN6 / 514720* 5147201 hpCast Iron230V AC3No Switch IncludedCast Iron2"35 ft.€1,544.29
LITTLE GIANT PUMPS 18S-CIM Submersible Sewage Pump 1.5HP 230V 77 Feet | AB9PFU 2EHN7 / 520301 5203011 1/2 hpCast Iron230V AC1No Switch IncludedCast Iron2"64 ft.€1,732.35
LITTLE GIANT PUMPS 20S-CIM Submersible Sewage Pump 2HP 230V 38 Feet | AB9PFW 2EHN9 / 520100 5201002 hpCast Iron208/230V AC1No Switch IncludedCast Iron2"77 ft.€1,472.46
LITTLE GIANT PUMPS 20S-CIM Submersible Sewage Pump 2HP 230V 67 Feet | AB9PFX 2EHP1 / 520150* 5201502 hpCast Iron230V AC3No Switch IncludedCast Iron2"77 ft.€1,902.09
LITTLE GIANT PUMPS 511256 | BQ4HQQ 5112561/2 hpCast Iron115V AC1TetheredNylon2"--
RFQ
LITTLE GIANT PUMPS 511257 | BQ4NYE 5112571/2 hpCast Iron115V AC1TetheredNylon2"--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GOULDS WATER TECHNOLOGY WS3012D3 Submersible Sewage Pump 3hp 230v 21 Feet
€7,047.60 /unit